Shop All Electromagnetic & Electromechanical Locks
Schlage Commercial
ND80LELEUTLR626 ND Storeroom Electrically Less Cylinder Tubular 13-247 Latch 10-025
Mfr # ND80LELEUTLR626
Zoro # G602107005
product price: $658.99
/ea
Free Shipping & Returns
$658.99
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
- Brand Schlage Commercial
- MFR # ND80LELEUTLR626
- Zoro # G602107005
- Country of Origin Unknown
- Category Electromagnetic & Electromechanical Locks
Description
For more than 90 years, Schlage has been creating the strongest and most technologically advanced security products for homes, multi-family, commercial, and institutional buildings. We have been meticulous designers, painstaking engineers, and proud craftsmen. From durable mechanical locks to comprehensive electronic access control solutions and biometrics, Schlage provides protection at critical moments–when property and personal security are at stake. In homes, public buildings, and the workplace, at the end of the day, Schlage stands for one thing: strong.
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
- STRYBUC 31in Ribbed Channel Balance (62A-30HD-2)
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 25 Ft (1367FS)
- ONWARD Professional French Cleat Safe working load 300lbs (4578R)
- ZORO SELECT Torsion Spring, 360 Deg, 1.755 OD (3HPR5)
- SCHLAGE COMMERCIAL Mortise Lock L9090LB (L9090LB)
- SECURITY DOOR Electromagnetic Lock, 1200lb., 1570 Series (1571V)
- SECURITRON Z-Bracket Kit, Adjustable (ZA-32/62CL)
- DYNALOCK Electromagnetic Lock, 10-1/2in.L, Aluminum (2511TJ DSM)
- SDC Mortise Bolt Lock, Mortise Bolt (1490AIV)
- SCHLAGE ND Series Cylindrical Storeroom Lock Rhodes Lever US26D (ND96LD RHO 626)
- VON DUPRIN Von Duprin - 6211 Electric Strike for Mortise or Cylindrical Devices - Fail Safe - Satin (VNDP-6211-12V-US32D-FS)
- Schlage Commercial Electromagnetic & Electromechanical Locks