Shop All Electromagnetic & Electromechanical Locks
Schlage Commercial
ND80LELEUSPA626 ND Storeroom Electrically Less Cylinder Sparta 13-247 Latch 10-025
Mfr # ND80LELEUSPA626
Zoro # G202106781
product price: $658.99
/ea
Free Shipping & Returns
$658.99
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
- Brand Schlage Commercial
- MFR # ND80LELEUSPA626
- Zoro # G202106781
- Country of Origin Unknown
- Category Electromagnetic & Electromechanical Locks
Description
For more than 90 years, Schlage has been creating the strongest and most technologically advanced security products for homes, multi-family, commercial, and institutional buildings. We have been meticulous designers, painstaking engineers, and proud craftsmen. From durable mechanical locks to comprehensive electronic access control solutions and biometrics, Schlage provides protection at critical moments–when property and personal security are at stake. In homes, public buildings, and the workplace, at the end of the day, Schlage stands for one thing: strong.
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
- ZORO SELECT O-Ring, Dash 362, Buna N, 0.21 In., PK5 (U38801.018.0625)
- USA INDUSTRIALS Buna-N O-Ring, Dash 204, PK100 (ZUSAH70204)
- S & W Round Tube End, 1/2-13 Thread (TE1-1B)
- PEMKO Door Sweep, Gray, 72" L (3452AV72)
- SCHLAGE COMMERCIAL Mortise Lock L9090LB (L9090LB)
- YALE Cylindrical Lock with Keypad Trim (AU-NTB622-NR 626)
- LOCKNETICS Weatherproof Maglock, 600lb Holding Force (WMG600)
- MCKINNEY Wiring Harness (QC-C006)
- ALARM CONTROLS Bracket, 9-7/8in. L x 1/2in. W, Alum (AM3300)
- SDC Gate Lock, Mounting, 1200lb., 2-13/32in.L (1575U)
- ADAMS RITE Elec Deadlatch, 31/32" BS, Flat Mortise Mount Stk, US28 (4300-20-201-628)
- Schlage Commercial Electromagnetic Locking Systems