Shop All Electromagnetic & Electromechanical Locks
Schlage Commercial
ND80LELEURHO622 ND Storeroom Electrically Less Cylinder Rhodes 13-247 Latch 10-025
Mfr # ND80LELEURHO622
Zoro # G402106420
product price: $665.99
/ea
Free Shipping & Returns
$665.99
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
- Brand Schlage Commercial
- MFR # ND80LELEURHO622
- Zoro # G402106420
- Country of Origin Unknown
- Category Electromagnetic & Electromechanical Locks
Description
For more than 90 years, Schlage has been creating the strongest and most technologically advanced security products for homes, multi-family, commercial, and institutional buildings. We have been meticulous designers, painstaking engineers, and proud craftsmen. From durable mechanical locks to comprehensive electronic access control solutions and biometrics, Schlage provides protection at critical moments–when property and personal security are at stake. In homes, public buildings, and the workplace, at the end of the day, Schlage stands for one thing: strong.
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
- CODEL DOORS 34" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" RH Prehung Door with Matte Black Hinges (2168pri8401RH10B4916)
- RICHELIEU 72 in 1820 mm Bypass Door Hardware Kit, Zinc and Brass (14672BC)
- PEMKO Door Frame Weatherstrip, Aluminum, 7 ft. L (GG2815CM84)
- LEVEL-IT Leveling Mount, Boltless, M10, 1-1/4in Base (MT-SW1)
- SCHLAGE COMMERCIAL Mortise Lock L9090LB (L9090LB)
- CORBIN RUSSWIN Corbin Mortise lock Case Elec NFS 24V RX (ML20906 LL 626 SEC M92)
- SECURITRON Electromagnetic Lock, 600lb., M32 Series (M32FB)
- SECURITRON Electromagnetic Lock, 2-9/16" D Lock Body (M680EBD 628)
- CORBIN RUSSWIN Corbin Mortise lock Case Elec NFS 24V (ML20906 LL 626 SEC)
- SCHLAGE ELECTRONICS Maglocks (GF3000SM DSM MBS)
- SECURITRON Concrete/Wood Bracket, Use With M32 Locks (CWB-32CL)
- Schlage Commercial Electromagnetic & Electromechanical Locks