Shop All Electromagnetic & Electromechanical Locks
Schlage Commercial
ND80JELEURHO626RX ND Storeroom Electrically RX Switch Format Rhodes 13-247 Latch 10-025
Mfr # ND80JELEURHO626RX
Zoro # G102102296
product price: $739.99
/ea
Free Shipping & Returns
$739.99
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
- Brand Schlage Commercial
- MFR # ND80JELEURHO626RX
- Zoro # G102102296
- Country of Origin Unknown
- Category Electromagnetic & Electromechanical Locks
Description
For more than 90 years, Schlage has been creating the strongest and most technologically advanced security products for homes, multi-family, commercial, and institutional buildings. We have been meticulous designers, painstaking engineers, and proud craftsmen. From durable mechanical locks to comprehensive electronic access control solutions and biometrics, Schlage provides protection at critical moments–when property and personal security are at stake. In homes, public buildings, and the workplace, at the end of the day, Schlage stands for one thing: strong.
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
- ZORO SELECT Lever Door Holder, Zinchite, 1-7/16"W (1XNK7)
- MEDECO MEDECO:BiLevel 1-1/8" Mortise Cylinder - Silver (10J0200-26-DLT-ZO1)
- EKENA MILLWORK 51" Bottom Width x 56 1/4" Top Width x 13 3/4"H x 7/8"P Craftsman Crosshead (CRH14X51ST)
- SCHLAGE ELECTRONICS Keypad Mortise Lock (CO100MS70 KP RHO 626 PD)
- SCHLAGE COMMERCIAL Mortise Lock L9090LB (L9090LB)
- SECURITY DOOR Electromagnetic Lock, 1650lb., 1511 Series (1512V)
- DYNALOCK Electromagnetic Lock, 650lb., 2500 Series (2511 DSM)
- CAMDEN Single Door Magnetic Lock, 12/24 VDC, 600lb Holding Force, Surface Mount, Satin Aluminum Clear Anodi (CX-91S-06)
- SCHLAGE ELECTRONICS 450 Series Filler Plate, 1-1/4 In by 3/8 In (4503F)
- BEA Digital Transmitter, 433 MHz, (2) Buttons (10TD433HH2)
- SAFETY TECHNOLOGY INTERNATIONAL Cabinet, Metal, 18-1/4Lx15-1/4Hx4-5/16W (STI-EM151804)
- Schlage Commercial Electromagnetic & Electromechanical Locks