Shop All Electromagnetic & Electromechanical Locks
Schlage Commercial
ND80JELEUATH626 ND Storeroom Electrically Locked or Unlocked Format Athens 13-247 Latch 10-025
Mfr # ND80JELEUATH626
Zoro # G502107532
product price: $677.99
/ea
Free Shipping & Returns
$677.99
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
- Brand Schlage Commercial
- MFR # ND80JELEUATH626
- Zoro # G502107532
- Country of Origin Unknown
- Category Electromagnetic & Electromechanical Locks
Description
For more than 90 years, Schlage has been creating the strongest and most technologically advanced security products for homes, multi-family, commercial, and institutional buildings. We have been meticulous designers, painstaking engineers, and proud craftsmen. From durable mechanical locks to comprehensive electronic access control solutions and biometrics, Schlage provides protection at critical moments–when property and personal security are at stake. In homes, public buildings, and the workplace, at the end of the day, Schlage stands for one thing: strong.
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
- ZORO SELECT Door Viewer, Polished, 9/16" Hole Dia. (19-215SNK)
- MCKINNEY 2 1/4 in W x 5 in H Dull Stainless Steel Swing Clear Hinge (T4A3395 NRP 5)
- PRIME-LINE 1-1/2 in. Steel Ball Bearing Tandem Roller Assembly, Plain Back Single Pack (D 1996)
- USA INDUSTRIALS Full Face Aramid/Neoprene Flange Gasket for 1" Pipe - 1/16" T - #150 (BULK-FG-5106)
- SCHLAGE COMMERCIAL Mortise Lock L9090LB (L9090LB)
- VON DUPRIN Option Board, 2-Zone Controller (900-2RS)
- SCHLAGE Grade 1 Electrified Cylindrical Lock, Storeroom Function, 12-24V DC, Fail Secure, 2-3/4-in Backset, (ND80JDEU RHO 613 RX)
- RUTHERFORD Delayed Egress Maglock, 12 to 30VDC (DE8310S)
- LOCKNETICS Maglock 600Lb Holding Force (MG600)
- SDC Electromagnetic Lock, 560mA@12V, 1200 lb. (350V)
- DYNALOCK Electromagnetic Lock, 1500lb., 3000 Series (3000 DSM)
- Schlage Commercial Electromagnetic & Electromechanical Locks