Shop All Electromagnetic & Electromechanical Locks
Schlage Commercial
ND80BELEURHO626RX ND Storeroom Electrically RX Switch Format Rhodes 13-247 Latch 10-025
Mfr # ND80BELEURHO626RX
Zoro # G502105699
product price: $738.99
/ea
Free Shipping & Returns
$738.99
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
- Brand Schlage Commercial
- MFR # ND80BELEURHO626RX
- Zoro # G502105699
- Country of Origin Unknown
- Category Electromagnetic & Electromechanical Locks
Description
For more than 90 years, Schlage has been creating the strongest and most technologically advanced security products for homes, multi-family, commercial, and institutional buildings. We have been meticulous designers, painstaking engineers, and proud craftsmen. From durable mechanical locks to comprehensive electronic access control solutions and biometrics, Schlage provides protection at critical moments–when property and personal security are at stake. In homes, public buildings, and the workplace, at the end of the day, Schlage stands for one thing: strong.
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
- CON-TACT BRAND 04F-C6053-06 LINER 20 IN X 4 FT SLATE BLUE (Phased Out)
- ZORO SELECT Internally Lubricated Buna-N O-Ring, Dash 111, PK25 (ZUSAH70LUB111)
- TRANS ATLANTIC CO. 6 in. Prime Coat Double Acting Spring Hinge with Steel Base (Set of 2) (DH-TAN5006-USP)
- NATIONAL MFG/SPECTRUM BRANDS HHI 2PK 2x1 BRS Hinge (N211-235)
- SCHLAGE COMMERCIAL Mortise Lock L9090LB (L9090LB)
- SDC Gate Lock, Mounting, 1200lb., 2-13/32in.L (1575U)
- DORMAKABA E-Plex 5000 Cylindrical Lock, Winston Lever, 100 Access Codes, 3,000 Audit Events, Schlage FSIC Prep (E5035SWL-626-41)
- SECURITRON Gate Lock, Black, Fail Safe Monitored, 12/24 VDC, 2000lb (GL1-FSM)
- BEST Mortise Lockset, 40H Series, 40H Lock Body, Elec. (45HWCADEU626RQE)
- SDC Security Door Controls SDC Electric Lock Field Install Kits (SK-L90)
- BEA Digital Transmitter, 433 MHz, (2) Buttons (10TD433HH2)
- Schlage Commercial Electromagnetic & Electromechanical Locks