Shop All Keyed Entry Door Handles
Schlage Commercial
Mortise Lock L9056LB
Mfr # L9056LB
Zoro # G3199684
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type Schlage
- Location Type Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Commercial
- MFR # L9056LB
- Zoro # G3199684
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Details
Keyway Type | Schlage |
Location Type | Commercial |
Item | Mortise Lock L9056LB |
Description
Item Mortise Lock L9056LB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CECO Security Double Doors, RHR, 84 in H, 96 in W, 1 3/4 in Thick, 18-gauge steel, Type: 3 (CHMDD 80 70-RHR-CYL-ST)
- CODEL DOORS 24" x 96" Primed 1-Panel 2-Step Interior Shaker Slab Door (2080pri8491)
- X1 TOOLS R-213 Square O-Ring ID: 15/16, CS 1/8, OD 1 3/16 8 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R213x8)
- ZORO SELECT Compression Latch, Nonlock, Polishd Chrome (4RPZ2)
- SCHLAGE COMMERCIAL Schlage Commercial ND53JRHO626 ND Series Entry Large Format Rhodes 13-247 Latch 10-025 Strike (ND53JRHO626)
- SCHLAGE COMMERCIAL Satin Stainless Steel Mortise Lock L017203A630 (L017203A630)
- SCHLAGE COMMERCIAL Satin Chrome Mortise Lock L901006A626 (L901006A626)
- SCHLAGE COMMERCIAL ALX Series Grade 2 Entry Rhodes Lever Lock Less Cylinder with 47267042 2-3/4in Deadlatch and (ALX53LRHO626)
- SCHLAGE COMMERCIAL Schlage Commercial S51PFLA626LH Left Hand S Series Entry C Keyway Flair 16-203 Latch 10-001 Strike (S51PFLA626LH)
- SCHLAGE COMMERCIAL Schlage Commercial ND53PRHO626 ND Series Entry C Keyway Rhodes 13-247 Latch 10-025 Strike (ND53PRHO626)
- MARKS USA Lever Lockset, Mechanical, Storeroom, Grd.1 (195RF/26D)
- Schlage Commercial Door Lever Locksets