Shop All Thumb Turns
Schlage Commercial
Matte Black Thumbturn 09509027622L583363
Mfr # 09509027622L583363
Zoro # G2373325
product price: $68.29
/ea
$68.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Keyway Type Schlage
- Location Type Commercial
- Required Door Thickness 1-3/8 in to 1-7/8 in
- Lockset Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Commercial
- MFR # 09509027622L583363
- Zoro # G2373325
- Country of Origin Mexico
- Category Thumb Turns
Details
Finish | Matte Black |
Keyway Type | Schlage |
Location Type | Commercial |
Required Door Thickness | 1-3/8 in to 1-7/8 in |
Item | Matte Black Thumbturn 09509027622L583363 |
Lockset Finish | Matte Black |
Function | Thumbturn |
Product Type | Door |
Description
Item Matte Black Thumbturn 09509027622L583363
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Black 35 Quart Plastic Waste Container Lid (CAN-35LID)
- BALDWIN Reserve Satin Nickel Door Levers (FD.SQU.TSR.150)
- KARP ASSOCIATES, INC Karp Inc. Press-Fit Drywall Access Panel - Lock, 12"Wx12"H, PFP1212L (PFP1212L)
- EKENA MILLWORK Lifetime Vinyl, Standard Four Board Joined, Board-n-Batten Shutters, LJ4S14X05900MS (LJ4S14X05900MS)
- SCHLAGE COMMERCIAL Bright Chrome Thumbturn 09509027625L583363 (09509027625L583363)
- SCHLAGE COMMERCIAL Satin Chrome Thumbturn 09509040626 (09509040626)
- SCHLAGE COMMERCIAL Satin Chrome Thumbturn 09509027626L583363 (09509027626L583363)
- SCHLAGE COMMERCIAL Satin Stainless Steel Thumbturn 09509027630L583363 (09509027630L583363)
- BALDWIN ESTATE Square Bright Chrome Turns Bright Chrome (6733.260)
- BALDWIN ESTATE Bright Chrome Turns Bright Chrome (6720.260)
- BEST Turn 86329 (887838331526)
- Schlage Commercial Thumb Turns