Shop All Thumb Turns
Schlage Commercial
Matte Black Thumbturn 09509027622
Mfr # 09509027622
Zoro # G2373167
product price: $61.95
/ea
$61.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type Schlage
- Location Type Commercial
- Required Door Thickness 1-3/8 in to 1-7/8 in
- Finish Matte Black
- Lockset Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Commercial
- MFR # 09509027622
- Zoro # G2373167
- Country of Origin Mexico
- Category Thumb Turns
Details
Keyway Type | Schlage |
Location Type | Commercial |
Required Door Thickness | 1-3/8 in to 1-7/8 in |
Finish | Matte Black |
Item | Matte Black Thumbturn 09509027622 |
Lockset Finish | Matte Black |
Function | Thumbturn |
Product Type | Door |
Description
Item Matte Black Thumbturn 09509027622
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 34x716x94 WHT Frame (PL 14042)
- ROCKWOOD T Strike Roller Latch, Brass, Pull Opening (592 US26D)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 1 (ND10S SPA 625)
- ATTWOOD SL35405 Gas Spring 8.46 Extended, 12.04 Compressed, 40 lbs. (SL35-40-5)
- SCHLAGE COMMERCIAL Bright Chrome Thumbturn 09509027625L583363 (09509027625L583363)
- SCHLAGE COMMERCIAL Satin Chrome Thumbturn 09509027626L583363 (09509027626L583363)
- SCHLAGE COMMERCIAL Satin Chrome Thumbturn 09509040626 (09509040626)
- SCHLAGE COMMERCIAL Matte Black Thumbturn 09509027622L583363 (09509027622L583363)
- SCHLAGE COMMERCIAL Satin Stainless Steel Thumbturn 09509027630L583363 (09509027630L583363)
- BALDWIN ESTATE Modern Round Satin Black Turns Satin Black (6750.190)
- KENAURD Kenaurd: ThumbTurn Mortise 1-1/2" - US3 (Gold) (KTMC04-US3)
- Schlage Commercial Deadbolt Locks and Deadlatches