Shop All Privacy Door Handles
Schlage Commercial
Matte Black Privacy ND40RHO622
Mfr # ND40RHO622
Zoro # G5250246
product price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Privacy
- Location Type Commercial
- Keyway Type Schlage
- Finish Matte Black
- Style Rhodes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Commercial
- MFR # ND40RHO622
- Zoro # G5250246
- Country of Origin Mexico
- Category Privacy Door Handles
Details
Lockset Function | Privacy |
Location Type | Commercial |
Keyway Type | Schlage |
Finish | Matte Black |
Style | Rhodes |
Includes | Latch |
Item | Matte Black Privacy ND40RHO622 |
Lockset Finish | Matte Black |
Strike | Matte Black |
Description
Item Matte Black Privacy ND40RHO622
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Satin Nickel Spring Hinge, Holes per Leaf: 4 (DSH45U15)
- HICKORY HARDWARE Lip Pull 6-5/16 Inch (160mm) Center to Center (HH074888-OBH)
- STRYBUC Bifold Pin Assembly (1-174A)
- HAGER Satin Chrome Hook 901P26D (006028)
- SCHLAGE COMMERCIAL Privacy Sparta Lever 47267038 2-3/4" Springlatch ANSI Strike Matte Black (ALX40SPA622)
- SCHLAGE COMMERCIAL Satin Chrome Privacy ND40TLR626 (ND40TLR626)
- SCHLAGE COMMERCIAL Satin Chrome Privacy S40SAT626 (S40SAT626)
- SCHLAGE COMMERCIAL Bright Brass Privacy ND40RHO605 (ND40RHO605)
- SCHLAGE COMMERCIAL Privacy Athens Lever 47267038 2-3/4" Springlatch ANSI Strike Matte Black (ALX40ATH622)
- SCHLAGE COMMERCIAL Satin Chrome Privacy A40TUL626 (A40TUL626)
- YALE RESIDENTIAL Edge YE Series Privacy Turn Button Lock with Seabrook Lever and Square Rose US15 (619) Satin Nickel (YR21SBSQ619)
- Schlage Commercial Privacy Door Handles