Shop All Passage Door Handles
Schlage Commercial
Matte Black Passage ND10SPA622
Mfr # ND10SPA622
Zoro # G4228885
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Keyway Type Schlage
- Location Type Commercial
- Style Sparta
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Commercial
- MFR # ND10SPA622
- Zoro # G4228885
- Country of Origin Mexico
- Category Passage Door Handles
Details
Includes | Latch |
Keyway Type | Schlage |
Location Type | Commercial |
Style | Sparta |
Finish | Matte Black |
Item | Matte Black Passage ND10SPA622 |
Lockset Finish | Matte Black |
Function | Passage |
Strike | Matte Black |
Description
Item Matte Black Passage ND10SPA622
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET BRSLido Univ Pass Lever (720LL 3 CP)
- PRIMELINE TOOLS Bypass Mirror Door Bottom Track, 72 in., Roll-Formed Steel, Champagne (Single Pack) (N 6881)
- BLUM 18in Soft-Close Full Extension Zinc Short Series Movento Drawer Slide, 125 lbs Weight Rating, PR (763.4570S)
- EMTEK Flat Black Passage 5112MDCUS19 (5112MDCUS19)
- SCHLAGE COMMERCIAL Passage Saturn Lever 47267038 2-3/4" Springlatch ANSI Strike Matte Black (ALX10SAT622)
- SCHLAGE COMMERCIAL Satin Chrome Passage A10PLY626 (A10PLY626)
- SCHLAGE COMMERCIAL Passage Sparta Lever 47267038 2-3/4" Springlatch ANSI Strike Satin Chrome (ALX10SPA626)
- SCHLAGE COMMERCIAL Satin Chrome Indicator 09611XL583375626 (09611XL583375626)
- SCHLAGE COMMERCIAL Bright Brass Passage A10LEV605 (A10LEV605)
- SCHLAGE COMMERCIAL Satin Chrome Passage S10NEP626 (S10NEP626)
- BALDWIN Reserve Satin Black Door Levers (PSTUBCSR190)
- Schlage Commercial Passage Door Handles