Shop All Dummy Door Handles
Schlage Commercial
Matte Black Dummy ND170RHO622
Mfr # ND170RHO622
Zoro # G4231913
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Keyway Type Schlage
- Location Type Commercial
- Lockset Function Dummy
- Style Rhodes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Commercial
- MFR # ND170RHO622
- Zoro # G4231913
- Country of Origin Mexico
- Category Dummy Door Handles
Details
Finish | Matte Black |
Keyway Type | Schlage |
Location Type | Commercial |
Lockset Function | Dummy |
Style | Rhodes |
Item | Matte Black Dummy ND170RHO622 |
Lockset Finish | Matte Black |
Function | Single Dummy |
Description
Item Matte Black Dummy ND170RHO622
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIDMAX Grid MaX 100 sq ft. White Kit (28200)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 80, Rod Thread M5 (AF640-073)
- SECURITRON Electromagnetic Lock, 1200lb., M62 Series (M62FG)
- MSI Cyrus Finely 7-1/8" Wide Waterproof Smooth Oak-Imitating Rigid Core Luxury Vinyl Planks, 10PK (ZOR-LVR-0128)
- SCHLAGE COMMERCIAL Satin Chrome Dummy S170JUP626 (S170JUP626)
- SCHLAGE COMMERCIAL Single Dummy Saturn Lever Trim Satin Chrome (ALX170SAT626)
- SCHLAGE COMMERCIAL Satin Chrome Dummy ND170SPA626 (ND170SPA626)
- SCHLAGE COMMERCIAL Satin Chrome Dummy ND170RHO626 (ND170RHO626)
- CORBIN RUSSWIN Grade 1 Half Dummy Trim Cylindrical Lock, Armstrong Lever, Non-Keyed, Satin Chrome Fnsh, Non-handed (CL3550 AZD 626)
- YALE Door Lever Lockset, Mechanical, Dummy (4655LN MO 613E)
- INOX SE221 Aurora w/MicroArmor Single Dummy Left Hand, Satin S/S (SE221DL-32D-AM)
- Schlage Commercial Door Lever Locksets