Shop All Privacy Door Handles
Schlage Commercial
Bright Chrome Privacy ND40SPA625
Mfr # ND40SPA625
Zoro # G5250343
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Privacy
- Location Type Commercial
- Keyway Type Schlage
- Finish Bright Chrome
- Style Sparta
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Commercial
- MFR # ND40SPA625
- Zoro # G5250343
- Country of Origin Mexico
- Category Privacy Door Handles
Details
Lockset Function | Privacy |
Location Type | Commercial |
Keyway Type | Schlage |
Finish | Bright Chrome |
Style | Sparta |
Includes | Latch |
Item | Bright Chrome Privacy ND40SPA625 |
Lockset Finish | Bright Chrome |
Strike | Bright Chrome |
Description
Item Bright Chrome Privacy ND40SPA625
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK Appoint 18 inch 457mm Center-to-Center Golden Champagne Appliance Pull (BP54031BBZ)
- BALDWIN ESTATE Passage Latches Antique Brass (5513.050)
- EMTEK Haydon 1-3/4 in Cabinet Knob Satin Nickel Finish (86698US15)
- KARP General Purpose Flush Access Door, DSC-214M Lock Prime 30 x 20 (MP3020L)
- SCHLAGE COMMERCIAL Satin Chrome Privacy A40LEV626 (A40LEV626)
- SCHLAGE COMMERCIAL Satin Chrome Privacy ND40SPA626 (ND40SPA626)
- SCHLAGE COMMERCIAL Bright Brass Privacy ND40RHO605 (ND40RHO605)
- SCHLAGE COMMERCIAL Privacy Sparta Lever 47267038 2-3/4" Springlatch ANSI Strike Matte Black (ALX40SPA622)
- SCHLAGE COMMERCIAL Satin Chrome Privacy A40ORB626 (A40ORB626)
- SCHLAGE COMMERCIAL Satin Chrome Privacy S40SAT626 (S40SAT626)
- SARGENT Lever Lockset, Mechanical, Privacy, Grade 2 (28-65U65 KL 26D)
- Schlage Commercial Door Locks and Deadbolts