Shop All Keyed Entry Door Handles
Schlage Commercial
Bright Chrome Mortise Lock L017202A625
Mfr # L017202A625
Zoro # G5237734
product price: $465.99
/ea
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Location Type Commercial
- Keyway Type Schlage
- Finish Bright Chrome
- Function Full Dummy
- Product Type Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Commercial
- MFR # L017202A625
- Zoro # G5237734
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Details
Location Type | Commercial |
Keyway Type | Schlage |
Finish | Bright Chrome |
Item | Bright Chrome Mortise Lock L017202A625 |
Function | Full Dummy |
Product Type | Trim |
Description
Item Bright Chrome Mortise Lock L017202A625
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 110 unit capacity Steel Key Cabinet with Digital Lock (52AU01)
- ZORO SELECT O-Ring, Dash 916, Viton, 0.11 In., PK25 (1CRZ1)
- CODEL DOORS 36" x 96" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Black Hinges (3080pri8401LH1D4916)
- REV-A-SHELF Rev-A-Shelf Aluminum Pull Out Double TrashWaste Container wSoft Close (5349-18DM-217)
- SCHLAGE COMMERCIAL ALX Series Grade 2 Entry Rhodes Lever Lock Less Cylinder with 47267042 2-3/4in Deadlatch and (ALX53LRHO626)
- SCHLAGE COMMERCIAL Satin Chrome Mortise Lock L017242B626 (L017242B626)
- SCHLAGE COMMERCIAL Mortise Lock L9056LB (L9056LB)
- SCHLAGE COMMERCIAL Schlage Commercial A53PPLY626 A Series Entry Plymouth Lock C Keyway 11096 Latch 10001 Strike (A53PPLY626)
- SCHLAGE COMMERCIAL Schlage Commercial ND53PSPA626 ND Series Entry C Keyway Sparta 13-247 Latch 10-025 Strike (ND53PSPA626)
- SCHLAGE COMMERCIAL Satin Chrome Exit A25LEV626 (A25LEV626)
- SCHLAGE COMMERCIAL Schlage Commercial S51PSAT626 S Series Entry C Keyway Saturn 16-203 Latch 10-001 Strike (S51PSAT626)
- Schlage Commercial Door Locks and Deadbolts