Shop All Privacy Door Handles
Schlage Commercial
Bright Brass Privacy ND40RHO605
Mfr # ND40RHO605
Zoro # G5249993
product price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Privacy
- Location Type Commercial
- Keyway Type Schlage
- Finish Bright Brass
- Style Rhodes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Commercial
- MFR # ND40RHO605
- Zoro # G5249993
- Country of Origin Mexico
- Category Privacy Door Handles
Details
Lockset Function | Privacy |
Location Type | Commercial |
Keyway Type | Schlage |
Finish | Bright Brass |
Style | Rhodes |
Includes | Latch |
Item | Bright Brass Privacy ND40RHO605 |
Lockset Finish | Bright Brass |
Strike | Bright Brass |
Description
Item Bright Brass Privacy ND40RHO605
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH 3M Command Black Large Picture Hanging Strips 16 lb 4 pk (17206BLK-ES)
- ALTRONIX Plug-in Transformr, 115V In, 16.5V Out, 50V (TP1650)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 5 Ft (1367H)
- MEDECO 7 Pin Uncombinated Small Format Interchangeable Core with WY Keyway and Clip Retainer Satin Chrome (337B01W26AWYS)
- SCHLAGE COMMERCIAL Satin Chrome Privacy S40SAT626 (S40SAT626)
- SCHLAGE COMMERCIAL Privacy Saturn Lever 47267038 2-3/4" Springlatch ANSI Strike Satin Chrome (ALX40SAT626)
- SCHLAGE COMMERCIAL Satin Chrome Privacy ND40ATH626 (ND40ATH626)
- SCHLAGE COMMERCIAL Antique Brass Privacy S40SAT609 (S40SAT609)
- SCHLAGE COMMERCIAL Satin Chrome Privacy A40TUL626 (A40TUL626)
- SCHLAGE COMMERCIAL Privacy Athens Lever 47267038 2-3/4" Springlatch ANSI Strike Matte Black (ALX40ATH622)
- TELL Light Duty Commercial Privacy Lever Lockset, Satin Chrome Finish (CL100198)
- Schlage Commercial Privacy Door Handles