Shop All Privacy Door Handles
Schlage Commercial
Bright Brass Privacy A40PLY605
Mfr # A40PLY605
Zoro # G3030309
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Privacy
- Location Type Commercial
- Keyway Type Schlage
- Finish Bright Brass
- Style Plymouth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Commercial
- MFR # A40PLY605
- Zoro # G3030309
- UPC # 043156915859
- Country of Origin Mexico
- Category Privacy Door Handles
Details
Lockset Function | Privacy |
Location Type | Commercial |
Keyway Type | Schlage |
Finish | Bright Brass |
Style | Plymouth |
Includes | Latch |
Item | Bright Brass Privacy A40PLY605 |
Lockset Finish | Bright Brass |
Strike | Bright Brass |
Description
Item Bright Brass Privacy A40PLY605
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE LuckyLine: WRIST COIL W/RING ASST 1/CD (LKL-41001)
- GLOBAL DOOR CONTROLS Std Dty Brushed Chrome Commercial Cylindrical Classroom Door Handle W/ Lock and Clutch (GAL-1170P-626)
- OLYMPUS 300SD - Sliding Door Plunger Lock - N Series National - 26D - Satin Chrome KD (OLY-300SD-26D78-KD)
- EMTEK Square Single Cylinder Deadbolt with Radius Latch Strike Satin Nickel Finish (8469US15.RLS)
- SCHLAGE COMMERCIAL Satin Chrome Privacy ND40TLR626 (ND40TLR626)
- SCHLAGE COMMERCIAL Privacy Athens Lever 47267038 2-3/4" Springlatch ANSI Strike Satin Chrome (ALX40ATH626)
- SCHLAGE COMMERCIAL Satin Chrome Privacy ND40SPA626 (ND40SPA626)
- SCHLAGE COMMERCIAL Satin Chrome Privacy A40ORB626 (A40ORB626)
- SCHLAGE COMMERCIAL Privacy Sparta Lever 47267038 2-3/4" Springlatch ANSI Strike Matte Black (ALX40SPA622)
- SCHLAGE COMMERCIAL Antique Brass Privacy S40SAT609 (S40SAT609)
- CORBIN RUSSWIN Cylindrical Lock, CL3820 NZD 626 (CL3820 NZD 626)
- Schlage Commercial Door Lever Locksets