Shop All Privacy Door Handles
Schlage Commercial
Bright Brass Privacy A40ORB605
Mfr # A40ORB605
Zoro # G3030379
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Privacy
- Location Type Commercial
- Keyway Type Schlage
- Finish Bright Brass
- Style Orbit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schlage Commercial
- MFR # A40ORB605
- Zoro # G3030379
- UPC # 043156915866
- Country of Origin Mexico
- Category Privacy Door Handles
Details
Lockset Function | Privacy |
Location Type | Commercial |
Keyway Type | Schlage |
Finish | Bright Brass |
Style | Orbit |
Includes | Latch |
Item | Bright Brass Privacy A40ORB605 |
Lockset Finish | Bright Brass |
Strike | Bright Brass |
Description
Item Bright Brass Privacy A40ORB605
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Satin Chrome Passage ND10RHO626 (ND10RHO626)
- ONWARD Contemporary 78 34inch 2000 mm Decorative Concealed Rail System, Satin Aluminum (2460402ALPVC)
- HILLMAN Write-On-It House/Padlock Universal Key Blank Single, 8PK (87498)
- RICHELIEU 3 12inch 89 mm Full Mortise Adjustable Spring Hinge, Brushed Chrome (52821BCB1)
- SCHLAGE COMMERCIAL Privacy Saturn Lever 47267038 2-3/4" Springlatch ANSI Strike Satin Chrome (ALX40SAT626)
- SCHLAGE COMMERCIAL Antique Brass Privacy S40SAT609 (S40SAT609)
- SCHLAGE COMMERCIAL Satin Chrome Privacy ND40SPA626 (ND40SPA626)
- SCHLAGE COMMERCIAL Satin Chrome Privacy A40LEV626 (A40LEV626)
- SCHLAGE COMMERCIAL Satin Chrome Privacy S40JUP626 (S40JUP626)
- SCHLAGE COMMERCIAL Satin Chrome Privacy A40ORB626 (A40ORB626)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Privacy, Grd. 1 (ML2030 LWA 626)
- Schlage Commercial Privacy Door Handles