Shop All Passage Door Handles
Schlage Commercial
Bright Brass Passage ND10RHO605
Mfr # ND10RHO605
Zoro # G4228483
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Keyway Type Schlage
- Location Type Commercial
- Style Rhodes
- Finish Bright Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schlage Commercial
- MFR # ND10RHO605
- Zoro # G4228483
- Country of Origin Mexico
- Category Passage Door Handles
Details
Includes | Latch |
Keyway Type | Schlage |
Location Type | Commercial |
Style | Rhodes |
Finish | Bright Brass |
Item | Bright Brass Passage ND10RHO605 |
Function | Passage |
Strike | Bright Brass |
Description
Item Bright Brass Passage ND10RHO605
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Stella Emerald Sample Glossy Ceramic Wall Tile (ZOR-PT-0729-SAM)
- ARROW LOCK SFIC Cylinders, 6 Pins to 7 Pins (16RCR-27 26D)
- RAYMOND ISO D Die Spring, Hvy Duty, 63mmx127mm (305920D)
- COMPONENT HARDWARE Chrome Plated Die Cast Zinc Standard Dut (M15-9210)
- SCHLAGE COMMERCIAL Passage Saturn Lever 47267038 2-3/4" Springlatch ANSI Strike Matte Black (ALX10SAT622)
- SCHLAGE COMMERCIAL Satin Chrome Passage A10PLY626 (A10PLY626)
- SCHLAGE COMMERCIAL Passage Saturn Lever 47267038 2-3/4" Springlatch ANSI Strike Satin Chrome (ALX10SAT626)
- SCHLAGE COMMERCIAL Satin Chrome Passage S10SAT626 (S10SAT626)
- SCHLAGE COMMERCIAL Full Size Interchangeable Core C Keyway Satin Chrome Finish (23030C626)
- SCHLAGE COMMERCIAL Satin Chrome Passage S10NEP626 (S10NEP626)
- BALDWIN ESTATE Lever Oil Rubbed Bronze Door Levers Oil Rubbed Bronze 5162 (5162.102.MR)
- Schlage Commercial Passage Door Handles