Shop All Deadlatches
Schlage Commercial
Bright Brass Latch 16132605
Mfr # 16132605
Zoro # G2386993
product price: $41.59
/ea
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Brass
- Backset 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Commercial
- MFR # 16132605
- Zoro # G2386993
- Country of Origin Mexico
- Category Deadlatches
Details
Finish | Bright Brass |
Backset | 5 in |
Item | Bright Brass Latch 16132605 |
Description
Bright Brass Latch 16132605
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GKL BALL BEARING HINGES FOR 4.5" AND 5" (GKL-HA3D)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 2 (F10 ORB 626)
- ZORO SELECT O-Ring, Viton, 24mm OD, PK25 (1RHT9)
- RICHELIEU 5inch 127 mm HeavyDuty Hinge Pin Door Stop, Polished Brass (221301272)
- SCHLAGE COMMERCIAL Satin Chrome Latch 12100626 (12100626)
- SCHLAGE COMMERCIAL Satin Brass Latch 11096609 (11096609)
- SCHLAGE COMMERCIAL Bright Brass Latch 12287605 (12287605)
- SCHLAGE COMMERCIAL Satin Chrome Latch 11068626 (11068626)
- SCHLAGE COMMERCIAL Satin Chrome Latch 14028626 (14028626)
- SCHLAGE COMMERCIAL Satin Chrome Latch 12103626 (12103626)
- WESLOCK Dual Option Adjustable Spring Latch Satin Brass (32720X4-SL)
- Schlage Commercial Deadbolt Locks and Deadlatches