Shop All Dummy Door Handles
Schlage Commercial
Bright Brass Dummy A170ORB605
Mfr # A170ORB605
Zoro # G3029119
product price: $56.15
/ea
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type Schlage
- Location Type Commercial
- Lockset Function Dummy
- Style Orbit
- Finish Bright Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Commercial
- MFR # A170ORB605
- Zoro # G3029119
- UPC # 043156912360
- Country of Origin Mexico
- Category Dummy Door Handles
Details
Keyway Type | Schlage |
Location Type | Commercial |
Lockset Function | Dummy |
Style | Orbit |
Finish | Bright Brass |
Item | Bright Brass Dummy A170ORB605 |
Function | Single Dummy |
Product Type | Lock |
Description
Item Bright Brass Dummy A170ORB605
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grommet, Buna-N, AN 931 930-1, PK50 (3MRJ6)
- LIFTMASTER Commcl Door Opener, Hoist/Rgt, Max H 14 Ft (MH5011UR)
- KABA ILCO Key Blank, NS, 1A1K1, Best, PK50 (1A1K1)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 25 Ft (PE1000)
- SCHLAGE COMMERCIAL Satin Chrome Dummy ND170SPA626 (ND170SPA626)
- SCHLAGE COMMERCIAL Satin Chrome Dummy ND170RHO626 (ND170RHO626)
- SCHLAGE COMMERCIAL Satin Chrome Dummy S170JUP626 (S170JUP626)
- SCHLAGE COMMERCIAL Single Dummy Saturn Lever Trim Satin Chrome (ALX170SAT626)
- SCHLAGE Grade 1 Single Dummy Trim, Sparta Lever, Non-Keyed, Satin Bronze Finish, Non-Handed (ND170 SPA 612)
- SAPPHIRE Related Collection Modern Polished Chrome Grade 3 Dummy Door Lever/Handle (LS-REL170-US26)
- KWIKSET Commonwealth Half Dummy Lever, Satin Brass Blackened (788CHLLH-5)
- Schlage Commercial Dummy Door Handles