Shop All Deadbolt Locks
Schlage Commercial
Bright Brass Deadbolt B563605
Mfr # B563605
Zoro # G4341777
product price: $76.79
/ea
Free Shipping & Returns
$76.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Bright Brass
- Keyway Type C Keyway
- Function Classroom
- Finish Bright Brass
- Includes Latch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Commercial
- MFR # B563605
- Zoro # G4341777
- Country of Origin Mexico
- Category Deadbolt Locks
Details
Lockset Finish | Bright Brass |
Keyway Type | C Keyway |
Item | Bright Brass Deadbolt B563605 |
Function | Classroom |
Finish | Bright Brass |
Includes | Latch |
Grade | Commercial |
Strike | Bright Brass |
Description
Bright Brass Deadbolt B563605
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE MENDING PLATE 20"" X 1.5"" (N351-459)
- KASON Door Closer Body Only Exposed (1094-000003)
- LUCKY LINE Key Ring, 2 in Ring Size, 25 PK (7020025)
- MOHAWK Mohawk Elite 24 x 24 Carpet Tile with Colorstrand Nylon Fiber in Navy 96 sq ft per carton (EQ310-593)
- SCHLAGE COMMERCIAL Entry Saturn Lever C Keyway, 2-3/4" Deadlatch, ANSI Strike Satin Chrome (ALX53PSAT626)
- SCHLAGE COMMERCIAL Schlage Commercial B250P622 Single Cylinder 6 Pin Deadlatch Deadbolt C Keyway 12103 Latch 10001 (B250P622)
- SCHLAGE COMMERCIAL Satin Chrome Deadbolt B562J626 (B562J626)
- SCHLAGE COMMERCIAL Satin Nickel Deadbolt B680619 (B680619)
- SCHLAGE COMMERCIAL Entry Office Saturn Lever C Keyway, 2-3/4" Deadlatch, ANSI Strike Oil Rubbed Bronze (ALX50PSAT613)
- SCHLAGE COMMERCIAL Satin Chrome Deadbolt B662626138 (B662626138)
- KWIKSET Halo Wi-Fi Enabled Smart Lock Deadbolt with Touchscreen and SmartKey Backup Matte Black Finish (939WIFITSCR-514S)
- Schlage Commercial Door Locks and Deadbolts