Shop All Deadlatches
Schlage Commercial
Bright Brass Deadbolt 12633605
Mfr # 12633605
Zoro # G2386293
product price: $86.29
/ea
Free Shipping & Returns
$86.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series B600
- Lockset Finish Bright Brass
- Keyway Type Schlage
- Finish Bright Brass
- Grade Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Commercial
- MFR # 12633605
- Zoro # G2386293
- Country of Origin Mexico
- Category Deadlatches
Details
Series | B600 |
Lockset Finish | Bright Brass |
Keyway Type | Schlage |
Item | Bright Brass Deadbolt 12633605 |
Finish | Bright Brass |
Grade | Commercial |
Description
Bright Brass Deadbolt 12633605
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPPER CREEK Ball Knob Passage Function, Satin Stainless (BK2020SS)
- EKENA MILLWORK 3-Sided (U-beam) Rustic Smooth Endurathane Faux Wood Ceiling Beam, Factory Prepped, 6"W x 4"H x 8'L (BMSM3C0060X040X096UN)
- FROST KING Weather Seal, Foam, Dark Gray, 3.3 ft. (AC41W)
- MARLBORO 1-1/2" W x 36" H Mill Stainless Steel Continuous Hinge (4PNF1)
- SCHLAGE COMMERCIAL Satin Chrome Latch 12287626 (12287626)
- SCHLAGE COMMERCIAL Satin Chrome Latch 11103626 (11103626)
- SCHLAGE COMMERCIAL Bright Brass Latch 12103605 (12103605)
- SCHLAGE COMMERCIAL Satin Bronze Latch 11096612 (11096612)
- SCHLAGE COMMERCIAL Oil Rubbed Bronze Latch 12100613 (12100613)
- SCHLAGE COMMERCIAL Satin Chrome Latch 14048626 (14048626)
- EMTEK Flat Black Latch EMPP19 (EMPP19)
- Schlage Commercial Deadbolt Locks and Deadlatches