Shop All Keyed Pocket & Sliding Door Locks
Schlage Commercial
Bright Brass Cabinet CL874RXP605
Mfr # CL874RXP605
Zoro # G4348759
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Brass
- Mounting Vertical
- Keyway Type Schlage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Commercial
- MFR # CL874RXP605
- Zoro # G4348759
- Country of Origin Mexico
- Category Keyed Pocket & Sliding Door Locks
Details
Item | Bright Brass Cabinet CL874RXP605 |
Finish | Bright Brass |
Mounting | Vertical |
Keyway Type | Schlage |
Description
Bright Brass Cabinet CL874RXP605
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Wnd Screen Frames, 7/16x3/4x72", Brz, PK20 (MP14037)
- MSI Doverton Gray 2.64 In. X 7.89 in. Textured Clay Brick Floor And Wall Tile, 50PK (ZOR-MD-0563)
- DELTANA Bright Brass Square Hinge, Holes per Leaf: 3 (S33U3-R)
- MASTER LOCK American Lock No A1106RED Solid Aluminum Rectangular Padlock, Red (A1106RED)
- SCHLAGE COMMERCIAL Module L283452 (L283452)
- SCHLAGE COMMERCIAL Part C603964 (C603964)
- PRIME-LINE Adams Right, Stainless Steel, Round Faceplate, Patio Door, Mortise Lock Single Pack (E 2111)
- CAL-ROYAL Passage Function Sliding Door Lock, US15 Satin Nickel (SDL17-15)
- LAWNITATOR 143598 White; Sliding Patio Door Handle Set (LA136387)
- PRIMELINE TOOLS Sliding Door Pin Lock with Ring, Black Finish (2 Pack) (MP4148)
- DELTA LOCK Sliding Door Lock, Plunger, Alike (G SI1500R625BCAM1)
- Schlage Commercial Pocket & Sliding Door Hardware