Shop All Keyed Pocket & Sliding Door Locks
Schlage Commercial
Bright Brass Cabinet CL1000605
Mfr # CL1000605
Zoro # G4348235
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Brass
- Keyway Type Schlage
- Product Type Door
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schlage Commercial
- MFR # CL1000605
- Zoro # G4348235
- Country of Origin Mexico
- Category Keyed Pocket & Sliding Door Locks
Details
Item | Bright Brass Cabinet CL1000605 |
Finish | Bright Brass |
Keyway Type | Schlage |
Product Type | Door |
Description
Bright Brass Cabinet CL1000605
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Dellano Exotic Blue SAMPLE Polished Porcelain Floor And Wall Tile (ZOR-PT-0130-SAM)
- BEST Lever Lockset, Mechanical, Storeroom, Grd.2 (7KC37D16DS3626)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.10 (209W-017)
- MAG-MATE Flexible Magnet Material 0.120"th x 1"W (MRN120X0100X050)
- SCHLAGE COMMERCIAL Module L283452 (L283452)
- SCHLAGE COMMERCIAL Part C603964 (C603964)
- WRS Armor Bar - 48" Patio Door Security Lock Aluminum Finish (094-72-1-1)
- PRIMELINE TOOLS Security Bar Lock, 48 in. Long, Aluminum, Painted, Steel Bracket, Non-Handed (Single Pack) (MP4013-1)
- SCHLAGE Avila Privacy Lever Sn (F40VVLA619)
- SCHLAGE Lock Combo Flair Bb Vp (FB50NVFLA505)
- COMPX NATIONAL Sliding Door Lock, Nickel, Key C415A (C8043-C415A-14A)
- Schlage Commercial Pocket & Sliding Door Hardware