Shop All Thumb Turns
Schlage Commercial
Aged Bronze Thumbturn 09509027643L583363
Mfr # 09509027643L583363
Zoro # G2373264
product price: $57.79
/ea
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aged Bronze
- Keyway Type Schlage
- Location Type Commercial
- Required Door Thickness 1-3/8 in to 1-7/8 in
- Lockset Finish Aged Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Commercial
- MFR # 09509027643L583363
- Zoro # G2373264
- Country of Origin Mexico
- Category Thumb Turns
Details
Finish | Aged Bronze |
Keyway Type | Schlage |
Location Type | Commercial |
Required Door Thickness | 1-3/8 in to 1-7/8 in |
Item | Aged Bronze Thumbturn 09509027643L583363 |
Lockset Finish | Aged Bronze |
Function | Thumbturn |
Product Type | Door |
Description
Item Aged Bronze Thumbturn 09509027643L583363
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK BP9337G10-5PACK Pack of 5 3" (76 mm) CTC Swirl'Z Cab Pull Satin Nickel (BP9337G10-5PACK)
- ZORO SELECT O-Ring, Dash 230, PU, 0.13 In., PK5 (1WHD3)
- ZORO SELECT O-Ring, Dash 120, Viton, 0.1 In., PK50 (U38875.009.0100)
- MIDWEST FASTENER 3/4" Beige Plastic Pan Head Tack Glides 15PK (76603)
- SCHLAGE COMMERCIAL Satin Chrome Thumbturn 09509027626L583363 (09509027626L583363)
- SCHLAGE COMMERCIAL Satin Chrome Thumbturn 09509040626 (09509040626)
- SCHLAGE COMMERCIAL Matte Black Thumbturn 09509027622L583363 (09509027622L583363)
- SCHLAGE COMMERCIAL Satin Stainless Steel Thumbturn 09509027630L583363 (09509027630L583363)
- SCHLAGE COMMERCIAL Bright Chrome Thumbturn 09509027625L583363 (09509027625L583363)
- GLOBAL DOOR CONTROLS 1 in. Brass Thumbturn Mortise Lockbody for Adams Rite Type Storefront Door in Aluminum (TH1100-BT-AL)
- BEST Turn 86329 (887838331526)
- Schlage Commercial Door Locks and Deadbolts