Shop All Passage Door Handles
Schlage
Comm Pass Lever Elan Sc
Mfr # F10CSVELA626
Zoro # G7701264
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # F10CSVELA626
- Zoro # G7701264
- UPC # 43156939688
- Country of Origin Mexico
- Category Passage Door Handles
Description
This Schlage Elan Lever Contractor Series F10CSVELA626 has a satin chrome finish. It is ideal for working on renovations or building from scratch. The passage lever set can be used on interior doors in offices homes and more. This commercial-grade unit has an adjustable backset. Furthermore it features a pressure-cast zinc coating.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Bumper, Self Adhesive, 0.140 In H, PK56 (SJ5312)
- PRIME-LINE Drapery Cord Tension Spring and Pulley, with Hook, Spring-loaded 2 Pack (U 9252)
- NATIONAL HARDWARE Hanger Box Rail Blt Zn 4-1/2In (N112-185)
- TRILOGY Wireless Lock, Zinc Alloy, Remote (DL2700LDIC US26D)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 ACC 609 CAM)
- SCHLAGE Grade 1 Passage Latch Mortise Lock, 07 Lever, A Rose, Satin Nickel Plated Clear Coated Finish, Field (L9010 07A 619)
- SCHLAGE Matte Black Passage Lever Lockset, Merano (F10 MER 622)
- SCHLAGE Bright Chrome Passage Lever Lockset, Latitude/Century (F10 LAT 625 CEN)
- SCHLAGE Grade 2 Passage Cylindrical Lock with Field Selectable Vandlgard, Tubular Lever, Non-Keyed, Matte Bl (ALX10 TLR 622)
- SCHLAGE Grade 1 Passage Latch Mortise Lock, 06 Lever, L Escutcheon, Stainless Steel Finish, Reversible (L9010 06L 630)
- KWIKSET Light Commercial Carson PASS Door Lock (407CNL-15)
- Schlage Door Locks and Deadbolts