Shop All Privacy Door Handles
Schlage
Bright Brass Privacy Lever Lockset, Avila
Mfr # F40 VLA 605
Zoro # G0946318
product price: $30.25
/ea
$30.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Bright Brass
- Lockset Grade 2
- Location Type Commercial, Residential
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # F40 VLA 605
- Zoro # G0946318
- UPC # 043156330485
- Country of Origin Mexico
- Category Privacy Door Handles
Dimensions
Strike Plate Width | 1 5/8 in |
Strike Plate Height | 2 1/4 in |
Description
Lever Lockset,Mechanical,Privacy,Grd. 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASS ACCENTS Colonial Revival Pull, 8-1/2" (C02-P5710-609)
- EMTEK Deadbolt Double Inside Cylinder for FB, US19 and FBS Finishes (CY4-PSCHCTIS5-FB)
- ZORO SELECT Full Face Aramid Flange Gasket for 1-1/2" Pipe, 1/8" Thick, #300 (BULK-FG-83)
- ABUS Combination Padlock, Front, Black/Silver (78/50 KC)
- SCHLAGE Grade 1 Bed Bathroom Privacy Mortise Lock, 06 Lever, A Rose, Indicator displays with Icons, Exterior (L9040 06A 626 L283-724)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (S40D JUP 626)
- SCHLAGE Door Lever Lockset, Steel, Non Keyed (ALX40 SAT 626)
- SCHLAGE Antique Pewter Privacy Lever Lockset, Accent (F40 ACC 620)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 MER 622)
- SCHLAGE Cylindrical Lock, ALX40 SAT 622 (ALX40 SAT 622)
- PROSOURCE Rim Night Latch W/Hold Open (6296453-PS)
- Schlage Door Lever Locksets