Shop All Deadbolt Locks
Schlage
BE365VCAM619 Deadbolt, 2 Grade, Zinc, Satin Nickel, 238, 234 in Backset, C Keyway
Mfr # BE365V CAM 619
Zoro # G307375167
product price: $173.99
/ea
Sold in multiples of 2 for $347.98
Free Shipping & Returns
$347.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # BE365V CAM 619
- Zoro # G307375167
- UPC # 43156901364
- Country of Origin Mexico
- Category Deadbolt Locks
Description
Schlage Deadbolt, Keypad, Design Camelot, Security Grade 2, Number of Cylinders 1, Cylinder Type 5Pin Tumbler, Keyway Type C, ReKey Technology Traditional, Strike Type Round Corner, Strike Size 234 in H x 118 in W, Backset Size 238, 234 in, Latch Type Universal, Faceplate Size 1 in H x 23 in W x 05 in D, Throw Length 1 in, Cross Bore Diameter 218 in, Edge Bore Diameter 1 in, Door Thickness 138 to 134 in, Interior Locking Turn Piece, Door Handing Reversible, Universal, Number of User Codes 19, CommercialResidential Residential, Bolt Type Mechanical, Keypad Included Yes, Lighted Keypad Yes, Biometric Lock No, Zinc, Satin Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 8in.W (813-72)
- CHERY TILE Crackled Glass Versailles Mosaic Wall Tile, 10PK (AES-005-10)
- PALMETTO PACKING Packing Seal, 1 sq. in., 10 ft. (1389)
- TRIM-LOK Edge Trim, Alum Clip, 0.23 In W, 100 Ft (100B3X1/16-100)
- SCHLAGE Deadbolt, Antique Brass, Keyed Different (B60N 609)
- SCHLAGE Grade 2 Single Cylinder Deadbolt, Conventional Cylinder, Adjustable 2-3/8-in and 2-3/4-in Backset, S (B560P 626 S123)
- SCHLAGE Deadlatch Triple Option (40-251-605)
- SCHLAGE Grade 1 Privacy with Deadbolt and Coin Turn Mortise Lock, 06 Lever, A Rose, Exterior Indicator Displ (L9444 06A 626 L283-722)
- SCHLAGE Grade 1, Cyl, C KWY, US26D, Rectangle Stk, 6 Pins (B664P 626)
- SCHLAGE Deadbolt, Bright Brass, Alike Keying (B60N 605 KA4)
- TELL Double Cylinder Grade 3 Deadbolt, KW, KA4, Satin Stainless Steel (DB3062-KW-32D)
- Schlage Deadbolt Locks