Shop All Door Bolt Locks
Schlage
B600 Series Deadbolt
Mfr # B660J 622
Zoro # G010047504
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- For Door Thickness 1-5/8" - 2"
- Grade Grade 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # B660J 622
- Zoro # G010047504
- UPC # 197163288694
- Country of Origin Mexico
- Category Door Bolt Locks
Details
Finish | Matte Black |
For Door Thickness | 1-5/8" - 2" |
Grade | Grade 2 |
Description
Grade 2 Single Cylinder Deadbolt, 2-3/4 in. Backset, FSIC Prep, Less Core, Matte Black Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMBASSY 4-1/2 x 4-1/2 Solid Brass Ball Bearing Hinge, Antique Brass Finish Ball Tips (4545BBUS5B-1)
- EBERHARD MANUFACTURING CO Padlocking Ss Handle 5/8 Shft (EMC 5624-52 SS)
- SECO-LARM Heavy Duty Outdoor Keypad with Proximity Reader. Rugged, stainless-steel construction for (SLM-SK-3133-PPQ)
- MSI Philadelphia Splitface Ledger Panel SAMPLE Natural Travertine Wall Tile (ZOR-PNL-0088-SAM)
- SCHLAGE Replacement Springlatch, Grade 2, 2-3/4" (11-111 626)
- SCHLAGE Passage Mortise Lock, Ligature Resistant (L9010 SL1XSK1 630)
- SCHLAGE Replacement Springlatch, Grade 2, 2-3/8" (11-068 626)
- SCHLAGE LFIC Cylinder Housing with Core, C Keyway (23-030C 626)
- SCHLAGE Push-Pull Lever, Mechanical, Mortise (HL6-9010 626)
- SCHLAGE L SERIES LOCK BODY L283-146 LOCK BODY INSTITUTION LOCK BODY ONLY (SCH-L9082LB)
- DELTANA Extension Flush Bolt, Solid Brass Satin Chrome 12" (12EFB26D)
- Schlage Door Guards and Bolts