Shop All Privacy Door Handles
Schlage
Antique Pewter Privacy Lever Lockset, Accent
Mfr # F40 ACC 620
Zoro # G0946071
product price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lockset Finish Antique Pewter
- Lockset Grade 2
- Location Type Commercial, Residential
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # F40 ACC 620
- Zoro # G0946071
- UPC # 043156794706
- Country of Origin Mexico
- Category Privacy Door Handles
Dimensions
Strike Plate Width | 1 5/8 in |
Strike Plate Height | 2 1/4 in |
Description
Lever Lockset,Mechanical,Privacy,Grd. 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU 2 716inch 62 mm Square Pocket Door Passage Pull, Bright Brass (17SBB10)
- MAJOR Major: HIT-21 - Mortise Cylinder Locating & Drill Guide (MJR-HIT-21)
- HARDWARE RESOURCES 125° Heavy Duty Full Overlay Cam Adjustable Soft-close Hinge with Press-in 8 mm Dowels (700.0U84.05)
- PRIMELINE TOOLS Sliding Door Outside Pull, with Key, Black Diecast (Single Pack) (C 1139)
- SCHLAGE Latitude B/B Lever Sn (F40VLAT619)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 ACC 625)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 1 (L9040 03A 626)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 MNH 626)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 3 (F40 ACC 619)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 ELA 626)
- TOWNSTEEL Lever Lockset, Mechanical, Privacy, Grade 1 (CDC-76-S-613)
- Schlage Privacy Door Handles