Shop All Dummy Door Handles
Schlage
Antique Pewter Dummy Lever Lockset, Flair, Right Hand
Mfr # F170 FLA 620 RH
Zoro # G0945283
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Antique Pewter
- Lockset Grade 2
- Lockset Handle Type Lever
- Grade 2
- Finish Antique Pewter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # F170 FLA 620 RH
- Zoro # G0945283
- UPC # 043156771202
- Country of Origin Mexico
- Category Dummy Door Handles
Dimensions
Strike Plate Height | 2 1/4 in |
Strike Plate Width | 1 5/8 in |
Description
Lever Lockset,Mechanical,Dummy,Grd. 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER SPRING Music Wire Metric Compression Spring, 12 mm ODx2 mm WDx38.5 mm FL (MC075-125-0385-M)
- SCHLAGE ND Series Cylindrical Entrance Lock Sparta Lever US10B (ND53PD SPA 613)
- USA INDUSTRIALS Clean Room FDA EPDM Sanitary Gasket for 1-1/2" Tube (ZCLN-SG-E-1.5)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (81)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 2 (F170 MER 716 RH)
- SCHLAGE Bright Brass Dummy Lever Lockset, Avila (F170 VLA 605)
- SCHLAGE Satin Nickel Dummy Lever Lockset, Accent/Addison, Left Hand (F170 ACC 619 ADD LH)
- SCHLAGE Dummy Lever Flair Bb Rh (F170VFLA605RH)
- SCHLAGE Bright Chrome Dummy Lever Lockset, Flair, Right Hand (F170 FLA 625 RH)
- SCHLAGE Antique Brass Dummy Lever Lockset, Accent, Right Hand (F170 ACC 609 RH)
- FALCON Single Dummy Mortise Trim, Quantum Lever, Napa Escutcheon, Satin Chrome (MA12 QN 626)
- Schlage Door Locks and Deadbolts