Shop All Dummy Door Handles
Schlage
Antique Pewter Dummy Lever Lockset, Accent/Camelot, Right Hand
Mfr # F170 ACC 620 CAM RH
Zoro # G0943691
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Antique Pewter
- Lockset Grade 2
- Lockset Handle Type Lever
- Grade 2
- Finish Antique Pewter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schlage
- MFR # F170 ACC 620 CAM RH
- Zoro # G0943691
- UPC # 043156777945
- Country of Origin Mexico
- Category Dummy Door Handles
Dimensions
Strike Plate Height | 2 1/4 in |
Strike Plate Width | 1 5/8 in |
Description
Lever Lockset,Mechanical,Dummy,Grd. 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 467, Viton, 0.27 In. (U38875.025.1900)
- ROCKWOOD Lever Door Holder, Satin Brass, Cast Brass (461.4)
- USA INDUSTRIALS Full Face Aramid/SBR Flange Gasket for 3" Pipe - 1/16" T - #150 (BULK-FG-5295)
- HY-KO Key Blank Sargent S22 (11010S22)
- SCHLAGE Bright Brass Dummy Lever Lockset, Accent/Camelot, Left Hand (F170 ACC 605 CAM LH)
- SCHLAGE Antique Brass Dummy Lever Lockset, Elan (F170 ELA 609)
- SCHLAGE Oil Rubbed Bronze Dummy Lever Lockset, Accent, Left Hand (F170 ACC 613 LH)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 2 (F170 AVA 716 LH)
- SCHLAGE Satin Nickel Dummy Lever Lockset, Accent/Addison, Left Hand (F170 ACC 619 ADD LH)
- SCHLAGE Satin Chrome Dummy Lever Lockset, Merano, Left Hand (F170 MER 626 LH)
- BALDWIN Reserve Satin Black Door Levers (FDSQUCSR190)
- Schlage Dummy Door Handles