Shop All Passage Door Handles
Schlage
Antique Bronze Passage Lever Lockset, Sacramento
Mfr # F10 SAC 716
Zoro # G0943192
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Antique Bronze
- Lockset Grade 2
- For Use With Residential/Light Commercial Applications
- Lockset Handle Type Lever
- Includes Latch, Strike
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # F10 SAC 716
- Zoro # G0943192
- UPC # 043156445677
- Country of Origin Mexico
- Category Passage Door Handles
Dimensions
Strike Plate Height | 2 1/4 in |
Strike Plate Width | 1 5/8 in |
Description
Lever Lockset,Mechanical,Passage,Grd. 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP Adhesive Cover Caps Unfinished Wood White Oak 9/16 in. 1 Sheet 52 Caps (FC.SW.14MM.WO)
- ZORO SELECT Tilt Slide Latch, Tilt Window, 3-15/32" L (85-619PW-1)
- ADAMS RITE Adams Rite 7100 Series Electric Strikes, 12 VDC Duronodic Dark Bronze (7100-310-313-00)
- DELTANA Ball Tension Catch 3" X 3/4" Black (BTC30U19)
- SCHLAGE Cylindrical Lock, ND10S OME 619 (ND10S OME 619)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 1 (L9010 03A 613)
- SCHLAGE Grade 2 Passage Cylindrical Lock with Field Selectable Vandlgard, Athens Lever, Non-Keyed, Satin Chr (ALX10 ATH 626AM)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 1 (L9010 17L 626)
- SCHLAGE Cylindrical Lock, ALX10 SPA 622 (ALX10 SPA 622)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 ACC 609 CAM)
- SCHLAGE COMMERCIAL Satin Chrome Passage ND10ATH626 (ND10ATH626)
- Schlage Door Locks and Deadbolts