Shop All Dummy Door Handles
Schlage
Antique Bronze Dummy Lever Lockset, Champagne/Andover, Left Hand
Mfr # F170 CHP 716 AND LH
Zoro # G0944461
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Antique Bronze
- Lockset Grade 2
- Lockset Handle Type Lever
- Grade 2
- Finish Aged Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # F170 CHP 716 AND LH
- Zoro # G0944461
- UPC # 043156887569
- Country of Origin Mexico
- Category Dummy Door Handles
Dimensions
Strike Plate Height | 2 1/4 in |
Strike Plate Width | 1 5/8 in |
Description
Lever Lockset,Mechanical,Dummy,Grd. 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 25 Ft (1371)
- STRYBUC Additional Snap-In Tilt Latch (900-19496WA)
- CORBIN RUSSWIN Interchangeable Core, 1-3/4"., 6 Pin (8000-L4 626)
- TRINE Trine 2000 Series Electric Strikes, 24 VDC Voltage, Sprayed Brass (2001-24DC)
- SCHLAGE Antique Bronze Dummy Lever Lockset, Accent/Brookshire, Right Hand (F170 ACC 716 BRK RH)
- SCHLAGE Matte Black Dummy Lever Lockset, Accent, Right Hand (F170 ACC 622 RH)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 2 (F170 ACC 619 LH)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 2 (F170 LAT 619 CEN)
- SCHLAGE Antique Bronze Dummy Lever Lockset, Merano, Left Hand (F170 MER 716 LH)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 1 (ND170 ATH 613)
- CONSTRUCTOR Prelude Dummy Right Lever Door Lock with Knob Handle Lockset- Antique Copper (CON-PRE-AC-DM-R)
- Schlage Dummy Door Handles