Shop All Door Bolt Locks
Schlage
Antiligature Lever, Mechanical, Mortise
Mfr # 09-138 SL1 630 P
Zoro # G3950751
product price: $1,567.99
/ea
Free Shipping & Returns
$1,567.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Mortise
- Backset 2 3/4 in
- Location Type Healthcare, Institutional
- Lockset Finish Stainless Steel
- Lockset Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # 09-138 SL1 630 P
- Zoro # G3950751
- Country of Origin Mexico
- Category Door Bolt Locks
Description
Mechanical, Lever, Mortise, Lockset Function Storeroom, Lockset Grade 1, Style Anti Ligature Lever, Lockset Finish Stainless Steel, Keyway Type None, Key Type Not Keyed, Standards ANSI, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, Features Easy Install, Non-Handed, For Use With Various Door Types, Handle Material Steel, Includes Strike, Item Antiligature Lever, Key Material Keys Not Included (Lock Is Keyless)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROPPE Self-Stick Vinyl Wall Cove Base (HC40C54S161)
- GENESIS Gs08-0475Pe10-034 Gas Spring (GSS 1914UM)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (21KALJ)
- S & W Level Mount, Swivel Stud, 1/2-13, 3in Base (BSNYLB36)
- SCHLAGE LFIC Cylindr Housing wth Core, C123Keyway (23-030C123 626)
- SCHLAGE LFIC Cylinder Housing with Core, C Keyway (23-030C 626)
- SCHLAGE Replacement Springlatch, Grade 2, 2-3/4" (11-111 626)
- SCHLAGE L SERIES LOCK BODY L283-146 LOCK BODY INSTITUTION LOCK BODY ONLY (SCH-L9082LB)
- SCHLAGE Push-Pull Lever, Mechanical, Mortise (HL6-9010 626)
- SCHLAGE LFIC Cylindr Housing wth Core, C145Keyway (23-030C145 626)
- IVES Satin Chrome Bolt FB45726D (FB.10180)
- Schlage Door Bolt Locks