Shop All Push Button Switches
Schlage
5/8 in. Button, Red, in.PUSH TO EXIT in., Two LEDs, Red and Green, Dual Voltage
Mfr # 701RD EX L2
Zoro # G311940122
product price: $341.69
/ea
Free Shipping & Returns
$341.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # 701RD EX L2
- Zoro # G311940122
- Country of Origin United States
- Category Push Button Switches
Description
5/8'' Button, Red, ''PUSH TO EXIT'', Two LEDs, Red and Green, Dual VoltageSchlage pushbuttons are used to control the ingress and/or egress of a door. The 700 Series pushbuttons are easy to install and operate. Schlage 700 Series entry level pushbuttons are designed to meet commercial applications. Use with egress swinging or sliding doors that are electrically or electronically locked. 700 Series entry level pushbuttons are available for single gang and narrow stile applications. The 709 model includes backlit buttons with ''PUSH TO EXIT or handicap symbol to meet ADA requirements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 20 ft. Insulated Coiled Grounding Wire OR (RAC 10 + 10)
- HALEX 90 Degre Elbow Stl 3/4 in.D (64107)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, SPST, 4 to 45 psi, Reverse Action (9013FRG32J36)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 20 AWG, 1.0 Lbs, 314' Length, 0.0343" Diameter, 200°C, Natural (20H200P)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Yellow (ZB4BS55)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB5AW133)
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 1NO/1NC, Red (XB5AS9445)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BX84)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO, Yellow (XB5AA51)
- EATON FlushPushButtonOperator, Non-Illum, Red (M22-DH-R-K20)
- IDEAL Swtc, P Btn, Spst, O-F, Scrw, 15A (774085)
- Schlage Push Buttons & Indicators