Shop All Push Button Switches
Schlage
2-3/4 in. Heavy Duty Delay Action Red Pushbutton Aluminum Finish
Mfr # 625RD DA
Zoro # G211939981
product price: $1,037.99
/ea
Free Shipping & Returns
$1,037.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # 625RD DA
- Zoro # G211939981
- Country of Origin United States
- Category Push Button Switches
Description
2-3/4'' Mushroom Button, Single Gang, Red, Delayed Action 0-60 Seconds, Bright ChromeSchlage pushbuttons are used to control the ingress and/or egress of a door. The 620 and 631 Series pushbuttons are easy to install and operate. Their standard and narrow stile plates offer ultimate flexibility. The 620 to 631 Series have multiple button configuration and finish options provide enhanced architectural appeal. Schlage 620 and 631 Series pushbuttons also offer significant installer-friendly innovations such as screw terminal connections for the momentary action models and easy-to-install L2/ILL optional PC board, offering backlit illumination for the cone with green and red LEDs for monitoring purposes. Additional options include delayed action, double pole double throw a heavy-duty plate with several architectural finishes and extreme-duty pushbuttons.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, MAX Series, 50A, 32V DC, Non-Indicating (MAX-50)
- FAITH Self-Test 20A TR WR GFCI Outlet Receptacle with Wall Plate, White (GLS-20ATRWR-WH)
- UNIRISE USA Power Cord C14-C19 15Amp 250V Sjt 14/3 A (PWCD-C14C19-15A-05F-BLK)
- SCHNEIDER ELECTRIC Contact Block, Clear, 1NO, 30 mm (9001KA2G)
- EATON Extended Push Button, Red, Non-Illum, 22mm (M22-DGH-R-GB0)
- EATON ExtendedPushButton, Black, Green, Red, 22mm (M22-DH-X-SRG)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BPA4)
- DORTRONICS Push Button Station, 28VDC, SPDT Relay (5236-P15)
- DAYTON Push Button operator, 22 mm, Red (30G115)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Blue (ZB4BW463)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB5APA3)
- Schlage Push Button Switches