Shop All Push Button Switches
Schlage
1-5/8 in. Mushroom Button, Single Gang, Red, in.PUSH TO EXIT in., Alternate Action - Maintained
Mfr # 623RD EX AA
Zoro # G511940120
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # 623RD EX AA
- Zoro # G511940120
- Country of Origin United States
- Category Push Button Switches
Description
1-5/8'' Mushroom Button, Single Gang, Red, ''PUSH TO EXIT'', Alternate Action - MaintainedSchlage pushbuttons are used to control the ingress and/or egress of a door. The 620 and 631 Series pushbuttons are easy to install and operate. Their standard and narrow stile plates offer ultimate flexibility. The 620 to 631 Series have multiple button configuration and finish options provide enhanced architectural appeal. Schlage 620 and 631 Series pushbuttons also offer significant installer-friendly innovations such as screw terminal connections for the momentary action models and easy-to-install L2/ILL optional PC board, offering backlit illumination for the cone with green and red LEDs for monitoring purposes. Additional options include delayed action, double pole double throw a heavy-duty plate with several architectural finishes and extreme-duty pushbuttons.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 30 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A243008LP)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, 1-1/4 In. (GRLB125)
- MULBERRY Electrical Box Cover, Square, Steel, Raised (11429)
- POWER FIRST Piggyback, Single Crimp, Nylon, 22-16, PK50 (31A502)
- EATON Flush Push Button, Red, Non-Illum, 22mm (M22-D-R)
- ALLEN BRADLEY ILLUMINATED GREEN 120V-AC PUSHBUTTON (800T-PB16G)
- SCHNEIDER ELECTRIC Push Button Transmitter and Receiver Kit, 22 mm, Black and Ivory (XB5RFB01)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR16)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Green (52BP2E3A)
- SCHNEIDER ELECTRIC Head for emergency switching off push button, Harmony XAC, red mushroom 40mm, latching turn to release, unmarked (ZA2BS844)
- EUCHNER Illuminated Emergency Stop Push Button, 30 mm, 2NC/1NO, Red (ES-XN4E-LL412Q4MFR)
- Schlage Push Buttons & Indicators