Shop All Exercise Equipment
Schiek Sports Inc
Schiek S-3006BKXL 6 in. Power Nylon Belt - Extra Large
Mfr # S-3006BKXL
Zoro # G803780090
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schiek Sports Inc
- MFR # S-3006BKXL
- Zoro # G803780090
- UPC # 635522306158
- Country of Origin United States
- Category Exercise Equipment
Description
Schiek was set out to bring the finest range of products to the body builders. Our product line includes Belts, Gloves and Straps to improve your performance. We manufacture goods which are washable and made out of durable Amara synthetic leather. Our long lasting products are the perfect companion for you throughout the event. Schiek products help you to move to the next level.
Features- Double prong Stainless Steel Buckle
- Copper rivets
- Padded lumbar insert
- Size: Extra Large
- Waist Size: 40 - 45 in.
- Dimension: 7" H x 2" W x 52" L
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURE GARDEN 9-Foot Outdoor Patio Umbrella, Blue (83-OUT5443)
- AIC REPLACEMENT PARTS Alternator Gp Fits Caterpillar Models (1978820)
- BRIGGS & STRATTON Starter Pulley (498144)
- BOND Spring Brace Rake (924)
- SCHIEK SPORTS INC Schiek 1178KW-B Heavy Duty Knee Wrap - 78 Inch - Black (1178KW-B)
- SCHIEK SPORTS INC Schiek S-2006PKM 6 in. Original Nylon Belt; Pink - Medium (S-2006PKM)
- SCHIEK SPORTS INC Schiek 1124WS-B Black Line Heavy Duty Wrist Wraps - 24 Inch - Black (1124WS-B)
- SCHIEK SPORTS INC Schiek 1112WS-B 12 Inch Black Line Heavy Duty Wrist Wraps - Black (1112WS-B)
- SCHIEK SPORTS INC Schiek 1178B Schiek 78 inch Black Knee Wrap (1178B)
- ALLSTAR PERFORMANCE Allstar Performance ALL98115 3-Point Retractable Seat Belt; Black (ALL98115)
- INFRAREDCARE Infraredcare 81006 Self Heat Tourmaline Ankle Brace-pair (81006)
- Schiek Sports Inc Exercise Equipment