Shop All Exercise Equipment
Schiek Sports Inc
Schiek S-2006YEXXL 6 in. Original Nylon Belt; Neon Yellow - 2XL
Mfr # S-2006YEXXL
Zoro # G403780001
product price: $94.59
/ea
Free Shipping & Returns
$94.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schiek Sports Inc
- MFR # S-2006YEXXL
- Zoro # G403780001
- UPC # 635522206960
- Country of Origin United States
- Category Exercise Equipment
Description
Schiek was set out to bring the finest range of products to the body builders. Our product line includes Belts, Gloves and Straps to improve your performance. We manufacture goods which are washable and made out of durable Amara synthetic leather. Our long lasting products are the perfect companion for you throughout the event. Schiek products help you to move to the next level.
Features- Double prong Stainless Steel Buckle
- Copper rivets
- Padded lumbar insert
- Color: Neon Yellow
- Size: 2XL
- Waist Size: 44 - 50 in.
- Dimension: 7" H x 1" W x 56" L
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS New Carburetor Kit For Kohler Cv18-Cv22 And Cv25S With Nikki Carburetors 24 757 18-S, Kh-24-757-18-S (055-517)
- OREGON #6 Starter Rope, 200 Ft (31-260)
- NATIONAL HARDWARE HOOK/EYES ZNC PLT 3"" (N117-994)
- ORBIT Sprinkler Valve Key (53033)
- SCHIEK SPORTS INC Schiek 1178KW-B Heavy Duty Knee Wrap - 78 Inch - Black (1178KW-B)
- SCHIEK SPORTS INC Schiek 1178B Schiek 78 inch Black Knee Wrap (1178B)
- SCHIEK SPORTS INC Schiek 1112WS-B 12 Inch Black Line Heavy Duty Wrist Wraps - Black (1112WS-B)
- SCHIEK SPORTS INC Schiek 1124WS-B Black Line Heavy Duty Wrist Wraps - 24 Inch - Black (1124WS-B)
- SCHIEK SPORTS INC Schiek S-2006PKM 6 in. Original Nylon Belt; Pink - Medium (S-2006PKM)
- LIFELINE FIRST AID Lifeline LLAWA Ankle & Wrist Attachment (LLAWA)
- BLACK MOUNTAIN PRODUCTS Black Mountain Products Balance Disc Black Exercise Balance Stability Disc with Hand Pump; Black (Balance Disc Black)
- Schiek Sports Inc Exercise Equipment