Shop All Exercise Equipment
Schiek Sports Inc
Schiek S-2006YEM 6 in. Original Nylon Belt; Neon Yellow - Medium
Mfr # S-2006YEM
Zoro # G603780016
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schiek Sports Inc
- MFR # S-2006YEM
- Zoro # G603780016
- UPC # 635522206939
- Country of Origin United States
- Category Exercise Equipment
Description
Schiek was set out to bring the finest range of products to the body builders. Our product line includes Belts, Gloves and Straps to improve your performance. We manufacture goods which are washable and made out of durable Amara synthetic leather. Our long lasting products are the perfect companion for you throughout the event. Schiek products help you to move to the next level.
Features- Double prong Stainless Steel Buckle
- Copper rivets
- Padded lumbar insert
- Color: Neon Yellow
- Size: Medium
- Waist Size: 31 - 36 in.
- Dimension: 7" H x 1" W x 42" L
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAKEMAN Foam Sleeping Pad for Camping - 1.25-Inch-Thick Waterproof Sleep Pad by Outdoors Blue (75-CMP1099)
- OREGON 16 Repl Cutting Chain (R56)
- LIVING HEALTHY PRODUCTS Living Healthy Products AZ-74-1011-S Half Lumbar Roll Firm With Strap Sand (AZ_74_1011-S)
- FIMCO Spot Sprayer, Tank 65 gal, 44 3/4" L (LG-65-HP)
- SCHIEK SPORTS INC Schiek 1124WS-B Black Line Heavy Duty Wrist Wraps - 24 Inch - Black (1124WS-B)
- SCHIEK SPORTS INC Schiek S-2006PKM 6 in. Original Nylon Belt; Pink - Medium (S-2006PKM)
- SCHIEK SPORTS INC Schiek 1178KW-B Heavy Duty Knee Wrap - 78 Inch - Black (1178KW-B)
- SCHIEK SPORTS INC Schiek 1112WS-B 12 Inch Black Line Heavy Duty Wrist Wraps - Black (1112WS-B)
- SCHIEK SPORTS INC Schiek 1178B Schiek 78 inch Black Knee Wrap (1178B)
- BLACK MOUNTAIN PRODUCTS Deep Tissue Massage Ball with Spikes, Blue (Massage Ball Blue)
- CANDO INTERNATIONAL Cando 10-5226 Low Powder Exercise Band - 50 Yards - Silver - XX-Heavy (1215072)
- Schiek Sports Inc Exercise Equipment