Shop All Exercise Equipment
Schiek Sports Inc
Schiek S-2006PKM 6 in. Original Nylon Belt; Pink - Medium
Mfr # S-2006PKM
Zoro # G403780063
product price: $83.29
/ea
Free Shipping & Returns
$83.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schiek Sports Inc
- MFR # S-2006PKM
- Zoro # G403780063
- UPC # 635522206717
- Country of Origin United States
- Category Exercise Equipment
Description
Schiek was set out to bring the finest range of products to the body builders. Our product line includes Belts, Gloves and Straps to improve your performance. We manufacture goods which are washable and made out of durable Amara synthetic leather. Our long lasting products are the perfect companion for you throughout the event. Schiek products help you to move to the next level.
Features- This belt is wide in the front and the back to help maximize abdominal support
- Color: Pink
- Size: Medium
- Waist Size: 31 - 36 in.
- Dimension: 7" H x 1" W x 42" L
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K JAVA FIRELOG 4HR 4PK (502-159-806)
- LOCKEY USA Hydraulic Gate Closer, Adjustable, White, (TB175W)
- SEYMOUR MIDWEST Lonestar Digger, 4ft. Steel Handles (21220)
- MIDWEST RAKE Light Lute, 30", 82" Handle, Wrap (56030)
- SCHIEK SPORTS INC Schiek 1178KW-B Heavy Duty Knee Wrap - 78 Inch - Black (1178KW-B)
- SCHIEK SPORTS INC Schiek 1112WS-B 12 Inch Black Line Heavy Duty Wrist Wraps - Black (1112WS-B)
- SCHIEK SPORTS INC Schiek 1178B Schiek 78 inch Black Knee Wrap (1178B)
- SCHIEK SPORTS INC Schiek 1124WS-B Black Line Heavy Duty Wrist Wraps - 24 Inch - Black (1124WS-B)
- GOFIT Super Band (60 Pounds to 150 Pounds) (GF-PSB2)
- FABRICATION ENTERPRISES Fabrication Enterprises 50-1092 Pneu Neck II Cervical Pneumatic Compression Device; One Size Fits Most (50-1092)
- GOFIT Medicine Ball (8lbs; Black & Red) (GF-MB8)
- Schiek Sports Inc Exercise Equipment