Shop All Exercise Equipment
Schiek Sports Inc
Schiek S-2006ORXS 6 in. Original Nylon Belt; Orange - Extra Small
Mfr # S-2006ORXS
Zoro # G603780061
product price: $80.85
/ea
Free Shipping & Returns
$80.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schiek Sports Inc
- MFR # S-2006ORXS
- Zoro # G603780061
- UPC # 635522206816
- Country of Origin United States
- Category Exercise Equipment
Description
Schiek was set out to bring the finest range of products to the body builders. Our product line includes Belts, Gloves and Straps to improve your performance. We manufacture goods which are washable and made out of durable Amara synthetic leather. Our long lasting products are the perfect companion for you throughout the event. Schiek products help you to move to the next level.
Features- Nylon construction
- Downward angle fits the natural shape of the back
- Hip and rib contour
- Widens in the front
- Dual closure system with heavy-duty, stainless-steel slide bar buckle
- Two year warranty
- Hand wash only with mild detergent and air dry
- Color: Orange
- Size: Extra Small
- Waist Size: 24 - 28 in.
- Dimension: 7" H x 1" W x 35" L
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORO POWERCLEAR 21"" V BELT (38268)
- SUNBELT PRUNER-MARVIN-HEAD SPRING 3" x5" x1" (A-B1Z104)
- DEWALT Edger Blade, 7 1/2" dia. (DZO400)
- EGO Hedge Trimmer, 24 in L 56 2.5Ah Lithium-Ion Not Gas Powered 56V Electric (HT2410)
- SCHIEK SPORTS INC Schiek 1112WS-B 12 Inch Black Line Heavy Duty Wrist Wraps - Black (1112WS-B)
- SCHIEK SPORTS INC Schiek S-2006PKM 6 in. Original Nylon Belt; Pink - Medium (S-2006PKM)
- SCHIEK SPORTS INC Schiek 1178B Schiek 78 inch Black Knee Wrap (1178B)
- SCHIEK SPORTS INC Schiek 1178KW-B Heavy Duty Knee Wrap - 78 Inch - Black (1178KW-B)
- SCHIEK SPORTS INC Schiek 1124WS-B Black Line Heavy Duty Wrist Wraps - 24 Inch - Black (1124WS-B)
- FABRICATION ENTERPRISES Thera-Band„¢ Latex Exercise Band, Red, 6 Yard Roll/Box (10-1001)
- FABRICATION ENTERPRISES Fabrication Enterprises 10-5071 Sliding Anchor for Cando Walslide Slim (1158459)
- Schiek Sports Inc Exercise Equipment