Shop All Exercise Equipment
Schiek Sports Inc
Schiek S-2004ORS 4.75 in. Original Nylon Belt; Orange - Small
Mfr # S-2004ORS
Zoro # G303779945
product price: $69.59
/ea
$69.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schiek Sports Inc
- MFR # S-2004ORS
- Zoro # G303779945
- UPC # 635522204829
- Country of Origin United States
- Category Exercise Equipment
Description
Schiek was set out to bring the finest range of products to the body builders. Our product line includes Belts, Gloves and Straps to improve your performance. We manufacture goods which are washable and made out of durable Amara synthetic leather. Our long lasting products are the perfect companion for you throughout the event. Schiek products help you to move to the next level.
Features- Patented downward angle fits the natural shape of your back
- Patented hip and rib contour for extra comfort
- Patented one way Fabric Hook and Eye for an exact fit
- Belts widen in front for extra abdominal support
- Dual closure system with heavy duty stainless steel slide bar buckle
- Washable
- Hand wash only with mild detergent and air dry
- Made with pride in the USA
- Color: Orange
- Size: Small
- Waist Size: 27 - 32 in.
- Dimension: 5" H x 1" W x 38" L
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO PRODUCTS Injection Feeder, 30 gal., Opaque, Tank (2670)
- MTD Auger Asm-Single S (684-04252-0637)
- A.R. NORTH AMERICA Variable Spray, Lance AR620/30,767 (PW236-1.25)
- STENS Fuel Filter 610-006 For Tillotson Ow-497 (610-006)
- SCHIEK SPORTS INC Schiek 1124WS-B Black Line Heavy Duty Wrist Wraps - 24 Inch - Black (1124WS-B)
- SCHIEK SPORTS INC Schiek 1178B Schiek 78 inch Black Knee Wrap (1178B)
- SCHIEK SPORTS INC Schiek S-2006PKM 6 in. Original Nylon Belt; Pink - Medium (S-2006PKM)
- SCHIEK SPORTS INC Schiek 1178KW-B Heavy Duty Knee Wrap - 78 Inch - Black (1178KW-B)
- SCHIEK SPORTS INC Schiek 1112WS-B 12 Inch Black Line Heavy Duty Wrist Wraps - Black (1112WS-B)
- CYNASPORTS Weight Lifting Dipping Belt with Chains (CS-0013)
- PRIME-LINE Prime Line PBRUSB346S 125 V 6-Outlet & 3.4A 2-USB Port Surge Protector; White (PBRUSB346S)
- Schiek Sports Inc Exercise Equipment