Shop All Exercise Equipment
Schiek Sports Inc
Schiek S-1000DLS-GN Dowel Lifting Straps; Green
Mfr # S-1000DLS-GN
Zoro # G403789141
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schiek Sports Inc
- MFR # S-1000DLS-GN
- Zoro # G403789141
- UPC # 635522102408
- Country of Origin United States
- Category Exercise Equipment
Description
Features
- 1000 DLS Dowel Weightlifting Straps by Schiek Sports are a quick-change weightlifting strap and padded wrist support all in one
- One of the most common weightlifting strap complaints is that they hurt the wrists and even rub the skin off on heavy lifts
- Schiek has solved this problem with their unique integrated wrist supports that include a 1/4” thick and 2.5” wide
- Neoprene pad that goes around the wrists while leaving the webbing on the outside and away from the skin
- The thickness and width of the support distributes the weight of the barbell more evenly throughout the wrist
- While alleviating a lot of the associated pressure making for perhaps the most comfortable weightlifting strap in the industry
- One other feature making the 1000-DLS one of the most innovative and functional straps is the integrated die cut rubber dowel at each end
- This rubber dowel allows the user to easily wrap the end of the strap around the bar and crank it tight almost as if using a motorcycle grip
- The strap makes one to one and a half revolutions around the bar and is locked in place once the hand is closed
- The 1000-DLS holds fast but is easy to get out of on a missed lift or if performing drop sets
- Made in USA
- Color: Green
- Type: Weight Lifting Straps
- Dimensions: 12" L x 1.5" W
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Handheld Blower, 113 cfm, 219 mph, 18 V, 2.7 lb (XBU05Z)
- WOODSTREAM Woodstream M150 Metal Pedal Mouse Trap; 2 Pack - Pack Of 36 (287128)
- REMCO Hygienic Shovel, Polypropylene Blade, Gray Polypropylene Handle (698188)
- CLASSIC ACCESSORIES Ravenna Medium Round Table/Chair Cover, 72"x72" (55-157-035101-EC)
- SCHIEK SPORTS INC Schiek 1178KW-B Heavy Duty Knee Wrap - 78 Inch - Black (1178KW-B)
- SCHIEK SPORTS INC Schiek 1178B Schiek 78 inch Black Knee Wrap (1178B)
- SCHIEK SPORTS INC Schiek 1112WS-B 12 Inch Black Line Heavy Duty Wrist Wraps - Black (1112WS-B)
- SCHIEK SPORTS INC Schiek S-2006PKM 6 in. Original Nylon Belt; Pink - Medium (S-2006PKM)
- SCHIEK SPORTS INC Schiek 1124WS-B Black Line Heavy Duty Wrist Wraps - 24 Inch - Black (1124WS-B)
- FLEMING SUPPLY Fleming Supply Foam Floor Mat Tiles, 4 Interlocking 24 x 24 Pieces, Padding for Classrooms (920625DJM)
- CENTURY Century 146002-011716 16 oz Creed Sparring & Boxing Glove - Black & White (146002-011716)
- Schiek Sports Inc Exercise Equipment