Shop All Radial Ball Bearings
This Product is Discontinued
Schatz Bearing
Flanged Ball Bearing, 2in dia, 285lb (Discontinued)
Mfr # AF4864
Zoro # G0487649
This Product is Discontinued
Key Features
- Bearing Type Ball
- Bore Dia. 3/4 in
- Outside Dia. 2 in
- Width 9/16 in
- Flange Dia. 2 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schatz Bearing
- MFR # AF4864
- Zoro # G0487649
- Country of Origin United States
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 3/4 in |
Outside Dia. | 2 in |
Width | 9/16 in |
Flange Dia. | 2 3/16 in |
Flange Diameter | 2.187 in |
Outer Ring Width | 0.562 in |
Bore Diameter | 3/4 in |
Outside Diameter | 2 in |
Description
Unground Flanged Radial Ball Bearing, Bearing Industry Number AF4864, Bore Diameter 3/4 in, Closure Open, Outer Ring Width 0.562 in, Outside Diameter 2 in, Ring Material Alloy Steel, System of Measurement Inch, Application Baggage Systems, Conveyors, Food Processing Equipment, Material Handling, Medical Processing, Ball Material Carbon Steel, Dynamic Radial Load Capacity 285 lbf, Flange Diameter 2.187 in, Flange Thickness 0.09 in, Flange Type Flanged, Includes Retaining Ring No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.