Shop All Radial Ball Bearings
Schatz Bearing
Flanged Ball Bearing, 120 lb.
Mfr # TW7
Zoro # G1895559
original price:
$43.99
13% off
new price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Ball
- Bore Dia. 0.625 in
- Outside Dia. 1.375 in
- Width 0.5 in
- Flange Dia. 1 17/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schatz Bearing
- MFR # TW7
- Zoro # G1895559
- Country of Origin United States
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.625 in |
Outside Dia. | 1.375 in |
Width | 0.5 in |
Flange Dia. | 1 17/32 in |
Bore Diameter | 5/8 in |
Outer Ring Width | 0.5 in |
Outside Diameter | 1 3/8 in |
Flange Diameter | 1.53 in |
Description
Unground Flanged Radial Ball Bearing, Bearing Industry Number TW7, Bore Diameter 5/8 in, Closure Double Sealed, Outer Ring Width 0.5 in, Outside Diameter 1 3/8 in, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Inch, Application Baggage Systems, Conveyors, Food Processing Equipment, Material Handling, Medical Processing, Ball Material Carbon Steel, Dynamic Radial Load Capacity 120 lbf, Flange Diameter 1.53 in, Flange Thickness 0.06 in, Flange Type Flanged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS ISCC-075-062 One-Piece Industry Standard Clamping Coupling (ISCC-075-062)
- GATES Polyflex JB Belts, 2/5M1120JB (2/5M1120JB)
- DIXON Jumbo AirLine Filter Manual, 1" (F17-800M)
- CONTINENTAL CONTITECH 3/8" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-100-33)
- SCHATZ BEARING Flanged Ball Bearing, 1-3/8in dia (AF4044)
- SCHATZ BEARING Flanged Ball Bearing, 240lb, 500rpm (TW25)
- SCHATZ BEARING Flanged Ball Bearing, 1-3/4in dia, 210lb (TW18)
- SCHATZ BEARING Flanged Ball Bearing, 1-3/8in dia, 120lb (AF3244)
- SCHATZ BEARING Flanged Ball Bearing, 1-3/8in dia, 1/2in W (TW6)
- SCHATZ BEARING Radial Ball Bearing, 1-1/2in dia, 135lb (A3248)
- NACHI 6300 Series Deep Groove Radial Ball Brg, 6311-2NSEC3 (6311-2NSEC3)
- Schatz Bearing Radial Ball Bearings