Shop All Radial Ball Bearings
Schatz Bearing
Flanged Ball Bearing, 1-3/8in dia, 1/2in W
Mfr # TW6
Zoro # G1895568
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Ball
- Bore Dia. 1/2 in
- Outside Dia. 1 3/8 in
- Width 1/2 in
- Flange Dia. 1 17/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schatz Bearing
- MFR # TW6
- Zoro # G1895568
- Country of Origin United States
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 1/2 in |
Outside Dia. | 1 3/8 in |
Width | 1/2 in |
Flange Dia. | 1 17/32 in |
Flange Diameter | 1.53 in |
Bore Diameter | 1/2 in |
Outside Diameter | 1 3/8 in |
Outer Ring Width | 0.5 in |
Description
Unground Flanged Radial Ball Bearing, Bearing Industry Number TW6, Bore Diameter 1/2 in, Closure Double Sealed, Outer Ring Width 0.5 in, Outside Diameter 1 3/8 in, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Inch, Application Baggage Systems, Conveyors, Food Processing Equipment, Material Handling, Medical Processing, Ball Material Carbon Steel, Dynamic Radial Load Capacity 120 lbf, Flange Diameter 1.53 in, Flange Thickness 0.06 in, Flange Type Flanged
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEVOTECH 73-74 Ford F-250 Pickup/67-72 Ford F:Fr (MS40494)
- FESTO Quick Coupling Plug KS3-1/8-A-R (KS3-1/8-A-R)
- LEESON 50 Hz Mtr, 1/3 HP, 1425,110/220 V, 56C, TEFC (113921.00)
- MILTON Reducer Bushing, 1/2" MNPTx3/8" FNPT (S-652)
- SCHATZ BEARING Flanged Ball Bearing, 1-3/4in dia, 210lb (TW18)
- SCHATZ BEARING Flanged Ball Bearing, 1-3/8in dia (AF4044)
- SCHATZ BEARING Radial Ball Bearing, 1-1/2in dia, 135lb (A3248)
- SCHATZ BEARING Flanged Ball Bearing, 1-3/8in dia, 120lb (AF3244)
- SCHATZ BEARING Flanged Ball Bearing, 120 lb. (TW7)
- SCHATZ BEARING Flanged Ball Bearing, 1-1/8in dia, 500rpm (TW2)
- SKF SKF 6301RS, Single Row Ball Bearings (6301RS)
- Schatz Bearing Radial Ball Bearings