Shop All Radial Ball Bearings
Schatz Bearing
Flanged Ball Bearing, 1-3/8in dia, 120lb
Mfr # AF3244
Zoro # G0487746
product price: $36.35
/ea
$36.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Ball
- Bore Dia. 0.5 in
- Outside Dia. 1.375 in
- Width 0.5 in
- Flange Dia. 1 17/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schatz Bearing
- MFR # AF3244
- Zoro # G0487746
- Country of Origin United States
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.5 in |
Outside Dia. | 1.375 in |
Width | 0.5 in |
Flange Dia. | 1 17/32 in |
Outside Diameter | 1 3/8 in |
Bore Diameter | 1/2 in |
Flange Diameter | 1.531 in |
Outer Ring Width | 0.5 in |
Description
Unground Flanged Radial Ball Bearing, Bearing Industry Number AF3244, Bore Diameter 1/2 in, Closure Open, Outer Ring Width 0.5 in, Outside Diameter 1 3/8 in, Ring Material Alloy Steel, System of Measurement Inch, Application Baggage Systems, Conveyors, Food Processing Equipment, Material Handling, Medical Processing, Ball Material Carbon Steel, Dynamic Radial Load Capacity 120 lbf, Flange Diameter 1.531 in, Flange Thickness 0.06 in, Flange Type Flanged, Includes Retaining Ring No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Copper Plate Compound/Lube, 8oz. (21010)
- TOMPKINS Hydraulic Fitting-Steel08MORFS-08FORFSX-04FP-GP (GPFF2406-08-08-04FP)
- TOMPKINS Hydraulic Fitting-Steel16MP-08MP HEX NIPPLE (5404-16-08)
- FEIN CUTTING FLUID 1 QT OLD PART#: 10207W (32132032980)
- SCHATZ BEARING Flanged Ball Bearing, 120 lb. (TW7)
- SCHATZ BEARING Flanged Ball Bearing, 1-3/8in dia, 1/2in W (TW6)
- SCHATZ BEARING Flanged Ball Bearing, 1-1/8in dia, 500rpm (TW2)
- SCHATZ BEARING Radial Ball Bearing, 1-1/2in dia, 135lb (A3248)
- SCHATZ BEARING Flanged Ball Bearing, 1-3/4in dia, 210lb (TW18)
- SCHATZ BEARING Flanged Ball Bearing, 240lb, 500rpm (TW25)
- SKF Single Row Ball Bearing, Shielded (6203 2Z C3HT51)
- Schatz Bearing Ball Bearings