Shop All Radial Ball Bearings
Schatz Bearing
Flanged Ball Bearing, 1-3/4in dia, 210lb
Mfr # TW18
Zoro # G1895531
original price:
$37.19
5% off
new price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Ball
- Bore Dia. 0.75 in
- Outside Dia. 1.75 in
- Width 0.625 in
- Flange Dia. 1 29/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schatz Bearing
- MFR # TW18
- Zoro # G1895531
- Country of Origin United States
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.75 in |
Outside Dia. | 1.75 in |
Width | 0.625 in |
Flange Dia. | 1 29/32 in |
Bore Diameter | 3/4 in |
Outside Diameter | 1 3/4 in |
Outer Ring Width | 0.625 in |
Flange Diameter | 1.91 in |
Description
Unground Flanged Radial Ball Bearing, Bearing Industry Number TW18, Bore Diameter 3/4 in, Closure Double Sealed, Outer Ring Width 0.625 in, Outside Diameter 1 3/4 in, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Inch, Application Baggage Systems, Conveyors, Food Processing Equipment, Material Handling, Medical Processing, Ball Material Carbon Steel, Dynamic Radial Load Capacity 210 lbf, Flange Diameter 1.91 in, Flange Thickness 0.08 in, Flange Type Flanged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 63mm I. D., 90mm O. D., 10mm W (639010TC)
- SUNEX Heavy Duty Flat Bottom Ram, 4 tons (5041B)
- FENNER DRIVES Keyless Bushing, Dia. 1.125 In., 6 Bolt (B602102)
- EATON AEROQUIP Fitting, Straight, 1/4 In Hose, 1/4-18 NPT (1AA4MP4)
- SCHATZ BEARING Flanged Ball Bearing, 1-3/8in dia (AF4044)
- SCHATZ BEARING Flanged Ball Bearing, 240lb, 500rpm (TW25)
- SCHATZ BEARING Radial Ball Bearing, 1-1/2in dia, 135lb (A3248)
- SCHATZ BEARING Flanged Ball Bearing, 1-3/8in dia, 1/2in W (TW6)
- SCHATZ BEARING Flanged Ball Bearing, 1-3/8in dia, 120lb (AF3244)
- SCHATZ BEARING Flanged Ball Bearing, 120 lb. (TW7)
- SKF SKF-6012, Single Row Ball Brgs, 6012 (6012)
- Schatz Bearing Radial Ball Bearings